48228435 - Packout Compact Organizer

Milwaukee®

  • $39.85 (Each)
  • $39.85 (Each)

  • $159.40 (Per 4)

In-Stock: 1 available locally (Pryor, OK) ( change location)
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
48228435
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8435
Description
Packout Compact Organizer
Compact Organiser, Red/Clear Color, 1 - Pieces, 117 MM Overall Depth, 246 MM Overall Length, 387 MM Overall Width, Impact Resistant Polymer Construction;Ip 65 Rated Seal;No Travel Bin Seals;Removable & Mountable Bins Special Features, 1.50 KG Weight
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505326 / 00045242505326
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.85 (Each)
Carton
$159.40 (Per 4)
Stock Availability
Pryor
1 (Check another store)
Tulsa
5
All Stores
271
Resources
Images
 
 
48228435 - Video
 
48228435 - Large Image
 
48228435 - Small Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
Other Links
 
 
48228435 - Other
 
48228435 - Other
 
48228435 - Other
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
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red/Clear
Dimensions and Weight
Overall Length
246 mm
Width
15.24
Size
15.24 x 4.61 x 9.72
Height
4.61
Depth
9.72
Descriptions
Product Type
Compact Organizer
Compact Organiser
Long Description
Compact Organiser, Red/Clear Color, 1 - Pieces, 117 mm Overall Depth, 246 mm Overall Length, 387 mm Overall Width, Impact Resistant Polymer Construction;IP 65 Rated Seal;No Travel Bin Seals;Removable & Mountable Bins Special Features, 1.50 kg Weight
Features
The PACKOUT(TM) Organiser and PACKOUT(TM) Compact Organiser are designed to securely stack and transport on top of any PACKOUT(TM) tool boxes. Each includes small and large removable bins that can be mounted on common jobsite materials by utilizing integrated screw slots. A No-Travel Bin seal around the perimeter of each bin prevents small items from migrating from one bin to the other. Each utilises impact resistant polymers and is IP 65 rated to prevent damage from water and jobsite debris.
Short Description
Compact Organiser, Red/Clear, 246 x 387 x 117 mm, 1.50 kg
Special Features
No Travel Bin Seals;IP 65 Rated Seal;Removable & Mountable Bins;Impact Resistant Polymer Construction
Description
PACKOUT COMPACT ORGANIZER
extra long description
MILW 48-22-8435 Compact Organizer
Additional Information
Overall Width
387 mm
Overall Depth
117 mm
Number of Pieces
1
media
Yes
Number of Drawers
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8435
GTIN
00045242505326
UPC
045242505326
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.50 kg
Weight per each
3.4
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 271

Location search:
These alternate items can be purchased instead of 48228435.
Jump To:

Similar Items

Similar items are close alternatives to 48228435, though they may not be 100% alike.

Klein Tools Modbox™ Tall Tool Box Organizer, Half Width Comes With 4 Removable S...
  • MFR Part #: 54808MB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.10) ·
54808MB - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$44.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat