48271001 - Flat Boring Bit 1" X 6"

Milwaukee®

  • $6.73 (Each)
  • $6.73 (Each)

  • $1,615.20 (Per 240)

In-Stock: 2 available locally (Athens, TX) (change location)
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
48271001
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1001
Description
Flat Boring Bit 1" X 6"
Flat Boring Bit, 1 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121205 / 00045242121205
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Standard Packaging
$1,615.20 (Per 240)
Stock Availability
Athens
2 (Check another store)
Tyler
6
All Stores
400
Resources
Images
 
 
48271001 - Small Image
 
48271001 - Large Image
 
48271001 - Large Image
 
48271001 - Large Image
 
48271001 - Large Image
 
48271001 - Large Image
 
48271001 - Large Image
Other Links
 
 
48271001 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6 in
Length
6
Descriptions
Product Type
Flat Boring Bit
Long Description
Flat Boring Bit, 1 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 0.13 lb
Features
For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package.
Short Description
Flat Boring Bit, 1 in, 1/4 in Shank
Description
FLAT BORING BIT 1" X 6"
extra long description
MILW 48-27-1001 BIT FLAT BORING 1"
Special Features
1 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/16 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Made in USA
yes
Bit Size
1 in
Shank Diameter
1/4 in
Compatible With
12 in Extension (48-28-3350)
package quantity
1 PK
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-27-1001
GTIN
00045242121205
UPC
045242121205
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight
0.13 lb
Weight per each
0.118
Carton
1
Package
240
Uses, Certifications, and Standards
Application
Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48271001.
Jump To:

Similar Items

Similar items are close alternatives to 48271001, though they may not be 100% alike.

1" X 6" Wood Boring Bit
  • Our Part #: DW1582
  • Athens Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.51) ·
DW1582 - Dewalt/Black & Decker

Athens Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.51

Each

QTY:
Each
Add
Spade Bit 1" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Soft...
  • Our Part #: 33A1
  • Athens Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33A-1
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 6 ($27.06) ·
33A1 - Greenlee Textron

Athens Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48271001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20357 Greenlee n/a
33A-1 Greenlee 00783310203575
88816 Irwin Tools 00024721200549
714166-A Makita Tools 00088381935180
48-27-1001 Milwaukee Electric Tool 00045242121205
13824 Morris 00601986138246
WSB1000C Morse 00050326125420
14466 Vermont American n/a
14490 Vermont American n/a

* All prices subject to change.

Begin Live Chat