48324508 - Shockwave 3" Imp Magnetic Drive Guide

Milwaukee®

  • $6.48 (Each)
  • $6.48 (Each)

Availability: In Stock Locally
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
48324508
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4508
Description
Shockwave 3" Imp Magnetic Drive Guide
Magnetic Drive Guide, Steel;Stainless Steel (Sleeve) Material, 3 In Overall Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242267408 / 00045242267408
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Resources
Images
 
 
48324508 - Small Image
 
48324508 - Large Image
 
48324508 - Large Image
 
48324508 - Large Image
 
48324508 - Small Image
 
48324508 - Large Image
Other Links
 
 
48324508 - Other
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
Steel;Stainless Steel (Sleeve)
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Magnetic Drive Guide
Long Description
Magnetic Drive Guide, Steel;Stainless Steel (Sleeve) Material, 3 in Overall Length, 0.1 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Drive Guides are engineered for extreme durability and up to 30x life.They feature an optimized shockzone(TM) that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
Short Description
Magnetic Drive Guide, Steel;Stainless Steel (Sleeve), 3 in L
Description
SHOCKWAVE 3" IMP MAGNETIC DRIVE GUIDE
extra long description
MILW 48-32-4508 3 in. Mag Drive Gui
Additional Information
package quantity
3 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324508
GTIN
00045242267408
UPC
045242267408
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.105