49005418 - Hackzall Blade - Emt 5PK

Milwaukee®

  • $9.21 (Each)
  • $9.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49005418
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-00-5418
Description
Hackzall Blade - Emt 5PK
Designed to Maximize The Cutting Performance Of The New M12 Hackzall® Reciprocating Saw, These Blades Feature A Thin Kerf Design That Reduces The Amount Of Drag and Resistance While Cutting, Resulting In More Cuts Per Battery Charge. Specialized Blades Are Available For A Variety Of Hvac, Electrical, Plumbing and Maintenance/Repair Applications. Includes 5 Blades.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242160341 / 00045242160341
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Resources
Images
 
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Small Image
Other Links
 
 
49005418 - Other
 
49005418 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Width
0.75
Length
4
Descriptions
Description
HACKZALL BLADE - EMT 5PK
Product Type
M12 Emt Blade 5CT
Features
M12 HACKZALL® Bi-Metal Blade - EMT 5PK
extra long description
MILW 49-00-5418 M12 EMT Blade 5Ct
Long Description
Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
Additional Information
Blade Thickness
0.06
Blade Length
4.0
idea granular category code
2399
Manufacturer Information
Manufacturers Part Number
49-00-5418
Brand
Milwaukee®
GTIN
00045242160341
UPC
045242160341
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.145
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat