49560708 - 1-1/8" Hole Dozer W/Carbide Teeth Hole Saw

Milwaukee®

  • $23.36 (Each)
  • $23.36 (Each)
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
49560708
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0708
Description
1-1/8" Hole Dozer W/Carbide Teeth Hole Saw
The Milwaukee® 1-1/8" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504015 / 00045242504015
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.36 (Each)
Resources
Images
 
 
49560708 - Large Image
 
49560708 - Large Image
 
49560708 - Small Image
 
49560708 - Large Image
 
49560708 - Large Image
 
49560708 - Large Image
 
49560708 - Large Image
 
49560708 - Large Image
Other Links
 
 
49560708 - Other
 
49560708 - Other
 
49560708 - Other
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
2.2
Descriptions
Product Type
1-1/8" Carbide Tipped HS
extra long description
MILW 49-56-0708 1-1/8" CARBIDE TIPP
Short Description
1-1/8" CARBIDE TIPPED HS
Description
1-1/8" HOLE DOZER W/CARBIDE TEETH HOLE SAW
Features
1-1/8 HOLE DOZER with Carbide Teeth Hole Saw
Long Description
The MILWAUKEE® 1-1/8" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS S
Manufacturer Information
Manufacturers Part Number
49-56-0708
Brand
Milwaukee®
GTIN
00045242504015
UPC
045242504015
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.175