75111CQ - 6AMP SP3T Off/On/On/On P-Chain SWTCH

Nsi

  • $7.60 (Each)
  • $7.60 (Each)

  • $38.00 (Per 5)

In-Stock: 5 available locally (Lenexa, KS) (change location)
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
75111CQ
Manufacturer
Nsi
Manufacturer's Part Number
75111CQ
Description
6AMP SP3T Off/On/On/On P-Chain SWTCH
Off On On On SP3T Pull Chain With Cord
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381751119 / 6623817511190 / 00662381751119
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.60 (Each)
Standard Packaging
$38.00 (Per 5)
Stock Availability
Lenexa
5 (Check another store)
All Stores
7
Resources
Images
 
 
75111CQ - Small Image
 
75111CQ - Large Image
 
75111CQ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
Voltage Rating
125-250 VAC
amperage rating
NSI
actuator
Pull Chain
Material
Thermoplastic
Material, Color, and Finish
Color
Brass Pull Chain
Dimensions and Weight
Size
L=1.125 - H=1.250 - W=.742
Descriptions
Product Type
Pull Chain SP3T Off-On-On-On
Description
6AMP SP3T OFF/ON/ON/ON P-CHAIN SWTCH
Features
OFF ON ON ON SP3T Pull Chain with Cord
Long Description
OFF ON ON ON SP3T Pull Chain with Cord
Special Features
SP3T - Off-On-On-On - Push In
extra long description
NSI 75111CQ Pull Chain SP3T Off-On-
Additional Information
Warranty
1 YEAR
Contact Rating
6 AMP (125 VAC) - 3 AMP (250 VAC)
Contact Configuration
SP3T
Manufacturer Information
Manufacturers Part Number
75111CQ
Brand
NSi
GTIN
00662381751119
UPC
662381751119
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
PULL CHAIN
Packaging
Weight per each
0.05
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
5 View Store

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of 75111CQ.
Jump To:

Cross Referenced

These items are similar to 75111CQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460 Eaton Wiring Devices 00784564104601
GSW-34 Gardner Bender 00032076890346
35-867 GC-Waldom Electronics 00010151547927
774034 Ideal Industries 781789740348
1689-50 Leviton 00078477117903
1690 Leviton 00078477114216
70040 Morris 00601986700405
75111CQ NSi Industries 00662381751119
168950 Legrand Pass & Seymour 00785007168952
460 Thomas & Betts 784564104601
6404 Raco 00050169064047
SS127 SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat