ASK1H6 - (1)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $49.64 (Each)
  • $49.64 (Each)

  • $148.92 (Per 3)

In-Stock: 6 available locally (Pecos, TX) ( change location)
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
ASK1H6
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-H6
Description
(1)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165343 / 6623811653438 / 00662381165343
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.64 (Each)
Carton
$148.92 (Per 3)
Stock Availability
Pecos
6 (Check another store)
Odessa
26
All Stores
320
Resources
Images
 
 
ASK1H6 - Small Image
 
ASK1H6 - Large Image
 
ASK1H6 - Large Image
Tech Bulletins
 
 
ASK1H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 2/0-14 AWG(Line) - (6) 4-14 AWG(Load)
amperage rating
175 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
(1)-2/0 TO (6)-#4 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.21 lb
Features
(1) 2/0-14 Primary (6) 4-14 Secondary, Power DiSTRibution Block.
Short Description
(1)-2/0 TO (6)-#4 Power Distribution Block, 600 V, 175 A
Special Features
(1) 2/0-14 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 175 Amps Per Pole
extra long description
NSI AS-K1-H6 Pwr Dist 1x2/0-14 Line
Additional Information
Number of Primary Openings
1
Number of Secondary Openings
6
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.04 in
Overall Height
2.34 in
Standards Met
UL MA
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Manufacturers Part Number
AS-K1-H6
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165343
UPC
662381165343
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASK1H6.
Jump To:

Cross Referenced

These items are similar to ASK1H6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-16-2/0-1 Burndy n/a
SPD-K1-H6 Greaves 00784491823064
PDB-16-2/0-1 ILSCO 00783669710250
AS-K1-H6 NSi Industries 00662381165343
ADB16-2/0 Penn-Union 00785037276863

* All prices subject to change.

Begin Live Chat