CT106 - 4-5AWG Cu C-Tap

Nsi

  • $17.09 (Each)
  • $17.09 (Each)

  • $1,708.85 (Per 100)

In-Stock: 111 available locally (Fort Collins, CO) (change location)
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
CT106
Manufacturer
Nsi
Manufacturer's Part Number
CT-106
Description
4-5AWG Cu C-Tap
Copper C Tap Grounding Connector For 3 to 4 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098054 / 6623810980542 / 00662381098054
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.09 (Each)
Carton
$17.09 (Each)
Stock Availability
Fort Collins
111 (Check another store)
Denver
42
All Stores
304
Resources
Images
 
 
CT106 - Small Image
 
CT106 - Large Image
Tech Bulletins
 
 
CT106 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
COPPER
Color
Pink
Dimensions and Weight
Size
4-4 AWG
Descriptions
Product Type
Copper C Tap 3-4 Main
Description
4-5AWG CU C-TAP
extra long description
NSI CT-106 Copper C Tap 3-4 Main
Features
Copper C Tap Grounding Connector for 3 to 4 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Long Description
Copper C Tap Grounding Connector for 3 to 4 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
4-4 AWG
Additional Information
Warranty
1 YEAR
Tap Size
4 AWG
Manufacturer Information
Manufacturers Part Number
CT-106
Brand
NSi
GTIN
00662381098054
UPC
662381098054
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Taps
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 304

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CT106.
Jump To:

Similar Items

Similar items are close alternatives to CT106, though they may not be 100% alike.

Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Heigh...
  • Our Part #: 54730
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54730
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($889.17) ·
54730 - Abb Installation Products, Inc

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.89

Each

QTY:
Each
Add
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Aw...
  • Our Part #: CTAPF212C
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAPF212C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($300.52) ·
CTAPF212C - Panduit Corporation

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.

Begin Live Chat