G2S - 1-1/4" - 2" Bronze Ground Clamp, # 2

Nsi

  • $10.44 (Each)
  • $10.44 (Each)

  • $104.42 (Per 10)

  • $1,044.18 (Per 100)

In-Stock: 6 available locally (Forney, TX) (change location)
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
G2S
Manufacturer
Nsi
Manufacturer's Part Number
G-2-S
Description
1-1/4" - 2" Bronze Ground Clamp, # 2
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010056 / 6623810100568 / 00662381010056
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Carton
$10.44 (Each)
Standard Packaging
$104.42 (Per 10)
Stock Availability
Forney
6 (Check another store)
DFW RDC
229
All Stores
5,265
Resources
Images
 
 
G2S - Small Image
 
G2S - Large Image
 
G2S - Large Image
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
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Description
1-1/4" - 2" BRONZE GROUND CLAMP, # 2
Product Type
Ground Clamp
extra long description
NSI G-2-S Ground Clamp 1/2-1" 4-6-8
Features
Bronze Ground Clamp, 1 1/4" - 2" Water Pipe Size, 2 STR Ground Wire Max cULus.
Long Description
Ground Clamp, 3.6 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 in Overall Width, 1.69 in Overall Height, 1-1/4 to 2 in IPS Size, #2 AWG Conductor Size, 0.45 lb
Short Description
Ground Clamp HD, 1-1/4 to 2 in
Special Features
1-1/4 to 2 in Pipe Size
Additional Information
accessory type
Ground Clamp
Overall Height
1.69 in
Overall Width
0.75 in
IPS Size
1-1/4 to 2 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;10 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-2-S
GTIN
00662381010056
UPC
662381010056
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,265

Location search:
These alternate items can be purchased instead of G2S.
Jump To:

Similar Items

Similar items are close alternatives to G2S, though they may not be 100% alike.

Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
  • Our Part #: J2BB
  • Forney Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: J2-BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,349.11) ·
J2BB - Abb Installation Products, Inc

Forney Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G2S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-22 Burndy 00781810142318
GC2 Galvan Industries 00632591707411
G2 Greaves 00784491301609
BGC-2 ILSCO 00783669009880
CWP2J nVent-Thermal Management 00782856306764
G-2-S NSi Industries 00662381010056
GC-200-02B O-Z Gedney 00783126239010
JB22 WEAVER n/a
G2S Greaves 00784491301807
J2-BB Thomas & Betts 00783786801138

* All prices subject to change.

Begin Live Chat