IPL104 - 1/0-#14 4 Pole Polaris Connector Block

Nsi

  • $45.28 (Each)
  • $45.28 (Each)

  • $271.68 (Per 6)

In-Stock: 6 available locally (Prescott Valley, AZ) (change location)
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
IPL104
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-4
Description
1/0-#14 4 Pole Polaris Connector Block
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381911025 / 6623819110254 / 00662381911025
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.28 (Each)
Carton
$271.68 (Per 6)
Stock Availability
Prescott Valley
6 (Check another store)
Phoenix
0
All Stores
245
Resources
Images
 
 
IPL104 - Small Image
 
IPL104 - Large Image
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
Aluminum
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.890 - W=1.500 - H=1.688
Descriptions
Description
1/0-#14 4 POLE POLARIS CONNECTOR BLOCK
Product Type
Polaris Ins Multi-Tap 1/0 4 Port Sse
extra long description
NSI IPL1/0-4 POLARIS Ins Multi-Tap
Features
The Polaris IPL1/0-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector features 4 ports sized for 1/0-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,
Special Features
(4) 1/0-14 AWG - Dual Rated
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPL1/0-4
Brand
Polaris
GTIN
00662381911025
UPC
662381911025
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight per each
0.26
Carton
6
Uses, Certifications, and Standards
standard
UL 486A/B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPL104.
Jump To:

Similar Items

Similar items are close alternatives to IPL104, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, ...
  • Our Part #: PBTS410
  • Prescott Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBTS-4-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($126.09) ·
PBTS410 - Ilsco Corporation

Prescott Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$126.09

Each

QTY:
Each
Add
POLARIS Multi Tap 1/0 4 Port Bagged
  • MFR Part #: IPL1/0-4B
  • GTIN: 00662381970046
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2/04 Burndy 00781810223895
BIBS204 Burndy 781810223895
1PL2/04 Burndy 00781810286852
USA 2/0-4 Greaves 00784491134245
PBTS410 ILSCO 783669079289
PBTS-4-1/0 ILSCO 00783669079289
PBTS-4-3/0 ILSCO 00783669079548
97526 Morris 00601986975261
97534 Morris 00601986975346
IPL1/04 NSi Industries 00662381911025
IPL104 NSi Industries 662381911025
PCSB204S6Y Panduit 00074983596454
IPBBNA204S Penn-Union 785037398329
IPBNA204S Penn-Union 785037400220
IPB-NA2/0-4S Penn-Union 00785037400220
IPBB-NA2/0-4S Penn-Union 00785037398329
IPBNA2/04S PU n/a
AMTS10144 Thomas & Betts 00783786807260
CSB 2/0-4 S Thomas & Betts n/a
CSB204S Thomas & Betts 00783786714636

* All prices subject to change.

Begin Live Chat