IPLD306 - 3/0 6 Port

Nsi

  • $77.13 (Each)
  • $77.13 (Each)

  • $308.52 (Per 4)

In-Stock: 1 available locally (Wichita Falls, TX) (change location)
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
IPLD306
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-6
Description
3/0 6 Port
The Polaris IPLD3/0-6 Multi-Tap Dual-Sided Entry Connector Features 6 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Pa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927040 / 6623819270408 / 00662381927040
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.13 (Each)
Carton
$308.52 (Per 4)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
0
All Stores
31
Resources
Images
 
 
IPLD306 - Small Image
 
IPLD306 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Material
Aluminum
Wire Size
3/0-6 AWG
Number of Conductors
6
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.970 - W=1.830 - H=1.790
Descriptions
Description
3/0 6 PORT
Product Type
Polaris Ins Multi-Tap 3/0 6 Port Dse
extra long description
NSI IPLD3/0-6 POLARIS Ins Multi-Tap
Features
The Polaris IPLD3/0-6 6-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPLD3/0-6 Multi-Tap Dual-Sided Entry Connector features 6 ports sized for 3/0 - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, pa
Special Features
(6) 3/0-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD3/0-6
Brand
Polaris
GTIN
00662381927040
UPC
662381927040
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
0.62
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater DFW RDC Area

Location Stock Available
Wichita Falls
1 View Store

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of IPLD306.
Jump To:

Cross Referenced

These items are similar to IPLD306 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2/0-6 Burndy 00781810223970
BIBD206 Burndy 781810223970
BIBS2/0-6* Burndy n/a
BIBS206 Burndy 781810223918
1PLD2/0-6 Burndy n/a
USAD206 Greaves 00784491138267
PBTD610 ILSCO 783669077445
PBTD630 ILSCO 783669077704
PCT-6-2/0 ILSCO 00783669700442
PCT620 ILSCO 783669700442
PBTD-6-1/0 ILSCO 00783669077445
PBTD-6-3/0 ILSCO 00783669077704
97360 Morris 601986973601
97636 Morris 601986976367
97686 Morris 601986976862
IPLD3/0-6 NSi Industries 00662381927040
IPLD306 NSi Industries 662381927040
PCSB2/0-6-6 Panduit 00074983774524
PCSB2066 Panduit 74983774524
IPB-NA2/0-6D Penn-Union 00785037400275
IPBBNA206D Penn-Union 785037398466
IPBNA206D Penn-Union 785037400275
IPBB-NA2/0-6D Penn-Union 00785037398466
AMTD10146 Thomas & Betts 783786809868
CSB2/0-6 Thomas & Betts n/a
CSB206 Thomas & Betts 783786714667

* All prices subject to change.

Begin Live Chat