IPLD5004 - 500MCM-#4 4 Pole Polaris Connector Block

Nsi

  • $123.12 (Each)
  • $123.12 (Each)

  • $369.36 (Per 3)

In-Stock: 6 available locally (Covington, LA) (change location)
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
IPLD5004
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-4
Description
500MCM-#4 4 Pole Polaris Connector Block
Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.24 In Overall Length, 600 V, 1.0499 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925022 / 6623819250226 / 00662381925022
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.12 (Each)
Carton
$369.36 (Per 3)
Stock Availability
Covington
6 (Check another store)
Baton Rouge
5
All Stores
429
Resources
Images
 
 
IPLD5004 - Small Image
 
IPLD5004 - Large Image
 
IPLD5004 - Large Image
 
IPLD5004 - Large Image
 
IPLD5004 - Large Image
 
IPLD5004 - Large Image
Tech Bulletins
 
 
IPLD5004 - Tech Bulletin
Other Links
 
 
IPLD5004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Poles
1
Wire Size
500 MCM-4 AWG
Material
Aluminum
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
5.24 in
Size
L=5.240 - W=2.830 - H=2.910
Descriptions
Short Description
Multi-Tap Connector, Insulated, 5.24 in L, 600 V
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.24 in Overall Length, 600 V, 1.0499 lb/EA
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
500MCM-#4 4 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD500-4 POLARIS Ins Multi-Tap
Features
The Polaris IPLD500-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
500 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
3 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
sub brand
POLARIS(TM)
Brand
Nsi Industries
Manufacturers Part Number
IPLD500-4
GTIN
00662381925022
UPC
662381925022
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
1.0499 lb/EA
Weight per each
1.0499
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 429

Location search:
These alternate items can be purchased instead of IPLD5004.
Jump To:

Similar Items

Similar items are close alternatives to IPLD5004, though they may not be 100% alike.

POLARIS Multi Tap 500 4 Port DSE Bagged
  • MFR Part #: IPLD500-4B
  • GTIN: 00662381955104
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD5004 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6004 Burndy 00781810224168
1PLD600-4 Burndy n/a
USAD 600-4 Greaves 00784491139646
PCT4600 ILSCO 00783669700664
PBTD-4-500 ILSCO 00783669078442
97664 Morris 00601986976640
97694 Morris 00601986976947
IPLD5004 NSi Industries 00662381925022
PCSB50042 Panduit n/a
PCSB600-4-2Y Panduit 00074983599981
PCSB500-4-2Y Panduit n/a
IPBB-NA600-4D Penn-Union 00785037397902
IPB-NA600-4D Penn-Union 00785037401012
IPBNA5004D PU n/a
CSB5004 Thomas & Betts n/a
AMTD50064 Thomas & Betts 00783786259458
AMTD50044 Thomas & Betts 00783786503124
CSB500-4 Thomas & Betts 00783786715008

* All prices subject to change.

Begin Live Chat