IPLD5008 - 500MCM-#4 8 Pole Polaris Connector Block

Nsi

  • $175.86 (Each)
  • $175.86 (Each)

  • $351.72 (Per 2)

In-Stock: 4 available locally (Galena Park, TX) (change location)
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
IPLD5008
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-8
Description
500MCM-#4 8 Pole Polaris Connector Block
The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925060 / 6623819250608 / 00662381925060
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.86 (Each)
Carton
$351.72 (Per 2)
Stock Availability
Galena Park
4 (Check another store)
Deer Park
32
All Stores
206
Resources
Images
 
 
IPLD5008 - Small Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
Brochures
 
 
IPLD5008 - Brochure
Tech Bulletins
 
 
IPLD5008 - Tech Bulletin
Other Links
 
 
IPLD5008 - Other
 
IPLD5008 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
500 MCM-4 AWG
Number of Conductors
8
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=9.820 - W=2.830 - H=2.910
Descriptions
Product Type
Polaris Ins Multi-Tap 500 8 Port Dse
Description
500MCM-#4 8 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD500-8 POLARIS Ins Multi-Tap
Features
The Polaris IPLD500-8 8-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to eight conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector features 8 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays
Special Features
(8) 500 MCM-4 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD500-8
Brand
Polaris
GTIN
00662381925060
UPC
662381925060
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
2.09
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD5008.
Jump To:

Cross Referenced

These items are similar to IPLD5008 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6008 Burndy 00781810224199
1PLD600-8 Burndy n/a
USAD 600-8 Greaves 00784491139684
PCT8600 ILSCO 00783669700701
PBTD-8-500 ILSCO 00783669078527
97668 Morris 00601986976688
97698 Morris 00601986976985
IPLD5007 NSi Industries 00662381925053
IPLD5008 NSi Industries 00662381925060
PCSB500-8-2Y Panduit n/a
PCSB600-8-2Y Panduit 00074983601271
IPBB-NA600-8D Penn-Union 00785037397933
IPB-NA600-8D Penn-Union 00785037401043
CSB5008 Thomas & Betts 00783786715060
AMTD50048 Thomas & Betts 00783786503148

* All prices subject to change.

Begin Live Chat