IPLG303 - Insd Multi-Tap Conn

Nsi

  • $51.69 (Each)
  • $51.69 (Each)

  • $310.14 (Per 6)

In-Stock: 1 available locally (Hope, AR) (change location)
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
IPLG303
Manufacturer
Nsi
Manufacturer's Part Number
IPLG3/0-3
Description
Insd Multi-Tap Conn
Multi-Port Connector, #4 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.25 In Overall Length, 600 V Ac, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951557 / 6623819515578 / 00662381951557
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.69 (Each)
Carton
$310.14 (Per 6)
Stock Availability
Hope
1 (Check another store)
Texarkana
2
All Stores
62
Resources
Images
 
 
IPLG303 - Small Image
 
IPLG303 - Large Image
 
IPLG303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
(Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Number of Conductors
3
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray
Insulation Material
Plastisol
Color
Grey
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.25 in
Size
L=2.250 - W=1.600 - H=1.750
Descriptions
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Product Type
Multi-Port Connector
Long Description
Multi-Port Connector, #4 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.25 in Overall Length, 600 V ac, 0.28 lb/EA
Short Description
Multi-Port Connector, Insulated, 2.25 in L, 600 VAC
Description
INSD MULTI-TAP CONN
extra long description
NSI IPLG3/0-3 POLARIS Grey Multi-Ta
Features
The Polaris IPLG3/0-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 3/0 - 4 AWG wires and rated for 600V, this connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol insulat
Additional Information
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Fine Stranded Flexible Copper Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A;cULus Listed
package quantity
6 CT
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
3/0 AWG
Insulated/Non-Insulated
Insulated
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Gray
Manufacturers Part Number
IPLG3/0-3
GTIN
00662381951557
UPC
662381951557
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Single Sided Entry
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat