IT4C - 4-14AWG 2PRT Insltd Tap Conn

Nsi

  • $24.17 (Each)
  • $24.17 (Each)

  • $290.04 (Per 12)

In-Stock: 12 available locally (Edmond, OK) (change location)
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
IT4C
Manufacturer
Nsi
Manufacturer's Part Number
IT-4C
Description
4-14AWG 2PRT Insltd Tap Conn
The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996404 / 6623819964048 / 00662381996404
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Carton
$290.04 (Per 12)
Stock Availability
Edmond
12 (Check another store)
Oklahoma City
0
All Stores
195
Resources
Images
 
 
IT4C - Small Image
 
IT4C - Large Image
Attachments
 
 
IT4C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Long Description
The Polaris IT-4C Multi-Tap Single-Side Entry Vision Tap Connector features 2 ports sized for 4-14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including instal
Special Features
(2) 4-14 AWG - Dual Rated
Product Type
Polaris Vision Tap 2 Port 4
Description
4-14AWG 2PRT INSLTD TAP CONN
Features
The Polaris IT-4C 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conductor placeme
extra long description
NSI IT-4C POLARIS Vision Tap 2 Port
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-4C
Brand
Polaris
GTIN
00662381996404
UPC
662381996404
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Category Description
TERMINALS
Packaging
Weight per each
0.05
Carton
12
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 195

Location search:
These alternate items can be purchased instead of IT4C.
Jump To:

Similar Items

Similar items are close alternatives to IT4C, though they may not be 100% alike.

The Polaris Ito-4C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Feature...
  • Our Part #: IT04C
  • Edmond Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ITO-4C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($315.36) ·
IT04C - Nsi Industries

Edmond Availability: In Stock

Total Availability: In Stock

Book Price

$26.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat