ITG30 - 3/0-#4 Polaris Insul-Tap Connector For Dlo Cable

Nsi

  • $39.36 (Each)
  • $39.36 (Each)

  • $118.08 (Per 3)

  • $236.16 (Per 6)

In-Stock: 12 available locally (San Antonio RDC, TX) (change location)
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
ITG30
Manufacturer
Nsi
Manufacturer's Part Number
ITG-3/0
Description
3/0-#4 Polaris Insul-Tap Connector For Dlo Cable
Multi-Tap Connector, #4 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.85 In Overall Length, 600 V Ac, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951533 / 6623819515332 / 00662381951533
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.36 (Each)
Carton
$118.08 (Per 3)
Standard Packaging
$236.16 (Per 6)
Stock Availability
San Antonio RDC
12 (Check another store)
All Stores
81
Resources
Images
 
 
ITG30 - Small Image
 
ITG30 - Large Image
 
ITG30 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Wire Size
(Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Poles
1
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper
Insulation Color
Gray
Color
Grey
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.85 in
Size
L=1.850 - W=1.600 - H=1.810
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #4 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.85 in Overall Length, 600 V ac, 0.19 lb/EA
Short Description
Multi-Tap Connector, Insulated, 1.85 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant
Description
3/0-#4 POLARIS INSUL-TAP CONNECTOR FOR DLO CABLE
extra long description
NSI ITG-3/0 POLARIS Grey Multi-Tap
Features
The Polaris ITG-3/0 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 3/0 - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrap
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
3/0 AWG
For Stud Size
3/16 in (Hex)
Insulated/Non-Insulated
Insulated
for use with
Wire Termination;Fine Stranded Flexible Copper Conductor
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
6 CT
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Gray
Manufacturers Part Number
ITG-3/0
GTIN
00662381951533
UPC
662381951533
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
3
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ITG30.
Jump To:

Similar Items

Similar items are close alternatives to ITG30, though they may not be 100% alike.

POLARIS Grey Multi Tap 3/0 2 Port
  • MFR Part #: ITG-3/0B
  • GTIN: 00662381959539
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat