R0S250 - 1/0-250 Awg Direct Burial "Cold Roll-On" Splice

Nsi

  • $39.10 (Each)
  • $39.10 (Each)

  • $78.20 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R0S250
Manufacturer
Nsi
Manufacturer's Part Number
ROS-250
Description
1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381123367 / 6623811233678 / 00662381123367
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.10 (Each)
Carton
$78.20 (Per 2)
Resources
Images
 
 
R0S250 - Small Image
 
R0S250 - Large Image
 
R0S250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k
insulation
EPDM Rubber
Material, Color, and Finish
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Product Type
Easy-Splice Roll On
Long Description
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb
Features
Easy-Splice Roll On Splice 1/0 AWG - 250 MCM.
Short Description
Easy-Splice Roll On 250
Description
1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description
NSI ROS-250 Easy-Splice Roll On 250
Special Features
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Additional Information
Kit Contents
Easy Splice Sleeve;Sealant Strip
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+90 °C
for use with
Gas or Electric Heating Device
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Made in USA
yes
package quantity
2 CT
Warranty
1 YEAR
Cable Size
1/0 AWG-250 MCM
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ROS-250
GTIN
00662381123367
UPC
662381123367
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Roll-On Splice Kits
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
2
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified, UL 486D
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat