R0S250 - 1/0-250 Awg Direct Burial "Cold Roll-On" Splice

Nsi

  • $46.78 (Each)
  • $46.78 (Each)

  • $93.56 (Per 2)

In-Stock: 1 available locally (Sulphur Springs, TX) (change location)
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
R0S250
Manufacturer
Nsi
Manufacturer's Part Number
ROS-250
Description
1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381123367 / 6623811233678 / 00662381123367
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.78 (Each)
Carton
$93.56 (Per 2)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
0
All Stores
1
Resources
Images
 
 
R0S250 - Small Image
 
R0S250 - Large Image
 
R0S250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
EPDM Elastomer
Voltage Rating
1000 V
Material, Color, and Finish
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Product Type
Easy-Splice Roll On
Long Description
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb
Features
Easy-Splice Roll On Splice 1/0 AWG - 250 MCM.
Short Description
Easy-Splice Roll On 250
Description
1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description
NSI ROS-250 Easy-Splice Roll On 250
Special Features
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Additional Information
Kit Contents
Easy Splice Sleeve;Sealant Strip
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+90 °C
for use with
Gas or Electric Heating Device
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Made in USA
yes
package quantity
2 CT
Warranty
1 YEAR
Cable Size
1/0 AWG-250 MCM
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ROS-250
GTIN
00662381123367
UPC
662381123367
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Roll-On Splice Kits
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
2
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified, UL 486D
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tyler Area

Location Stock Available
Sulphur Springs
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of R0S250.
Jump To:

Similar Items

Similar items are close alternatives to R0S250, though they may not be 100% alike.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84269
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006132
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($358.20) ·
84269 - Minnesota Mining (3M)

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.82

Each

QTY:
Each
Add
Inline Power Cable Resin Splice Kit
  • Our Part #: 82A2
  • Sulphur Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A2
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,065.20) ·
82A2 - Minnesota Mining (3M)

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$106.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat