UC105 - 250MCM to 3/4" Rod HD Ground Connector

Nsi

  • $81.36 (Each)
  • $81.36 (Each)

  • $976.32 (Per 12)

In-Stock: 8 available locally (San Antonio RDC, TX) (change location)
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
UC105
Manufacturer
Nsi
Manufacturer's Part Number
UC-105
Description
250MCM to 3/4" Rod HD Ground Connector
The Nsi Uc-105 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 5/8" to 3/4" Rods and Ground 3/8" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock Products
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381108043 / 6623811080432 / 00662381108043
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.36 (Each)
Carton
$976.32 (Per 12)
Stock Availability
San Antonio RDC
8 (Check another store)
All Stores
126
Resources
Images
 
 
UC105 - Small Image
 
UC105 - Large Image
 
UC105 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2/0 AWG to 250 MCM
Material
High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher)
Material, Color, and Finish
Clamp Material
250 MCM - 2/0 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
250MCM TO 3/4" ROD HD GROUND CONNECTOR
Product Type
Ground Connector
Long Description
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 in Rod Size, 3/8 in IPS Size, #2/0 AWG to 250 MCM Conductor Size, 0.56 lb
Special Features
5/8 to 3/4 in Rod - 3/8 in Pipe Size
Features
Heavy Duty Ground Conn. 1/2" Rod,1/4" Pipe, Cable Range 250-2/0, UL.
Short Description
Heavy Duty U Bolt Ground Clamp 1 Cond. #4 to #2/0 AWG Conductor Size
extra long description
NSI UC-105 U Bolt Clamp 1 Cond. 3/
Additional Information
Warranty
1 YEAR
accessory type
Ground Connector
Standards Met
UL MA;UL467
Rod Size
5/8 to 3/4 in
IPS Size
3/8 in
for use with
Grounding Wire
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
UC-105
GTIN
00662381108043
UPC
662381108043
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
12
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kenedy
16 View Store
San Antonio RDC
8 View Store

M-Z

Location Stock Available
Sulphur
29 View Store
These alternate items can be purchased instead of UC105.
Jump To:

Cross Referenced

These items are similar to UC105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-2C3 Anderson n/a
GAR6429 Burndy 00781810238400
GPC3825 DOSSERT n/a
C105 Greaves 00784491251003
GPL-6, GUB-3 ILSCO n/a
GPL-6 ILSCO 78366926210
GUB-3 ILSCO 78366923244
91734 Morris 00601986917346
UC-105 NSi Industries 00662381108043
ABG-0325 O-Z Gedney 00783126008128
GPL-6-Q Panduit 07498360489
GPL 6 Penn-Union 00785037358064
GPL-6 Penn-Union 78503735806
GUV5825 Thomas & Betts 00783786803521

* All prices subject to change.

Begin Live Chat