8459 - 22/25C TC PVC/PVC

Cables & Cords

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.57 (Per 100)

  • $2,285.71 (Per 1,000)
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
8459
Manufacturer
Cables & Cords
Manufacturer's Part Number
8459
Description
22/25C TC PVC/PVC
Bell Wire, Copper Conductor Material, 22 Awg Conductor Size, 1.5 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.04 In Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +80 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 25 - Conductors, 7 - Strands, 0.387 In Outside Diameter, Bulk Package Type, Strand Solid/Strand, Cec/C(Ul) Specification:CMG;CPR Euroclass:Eca;E;Eu Directive 2000/53/Ec (Elv)Eu Directive 2003/96/Ec (BFR);Eu Directive 2011
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
-
UPC/EAN/GTIN
88481000102
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Standard Packaging
$228.57 (Per 100)
Resources
Images
 
 
8459 - Small Image
 
8459 - Large Image
Specifications Sheets
 
 
8459 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
25
Conductor Size
22 AWG
Current Rating
1.5 A
Voltage Rating
300 V rms (CMG);150 V rms (UL AWM Style 2576)
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Insulation Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Descriptions
Description
22/25C TC PVC/PVC
Product Type
Bell Wire
Long Description
Bell Wire, Copper Conductor Material, 22 AWG Conductor Size, 1.5 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.04 in Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +80 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 25 - Conductors, 7 - Strands, 0.387 in Outside Diameter, Bulk Package Type, Strand Solid/Strand, CEC/C(UL) Specification:CMG;CPR Euroclass:Eca;E;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 2011
Features
Audio, Control & Instrumentation Cable, TC - Tinned Copper, Stranded / TC - Tinned Copper, PVC - Polyvinyl Chloride
Short Description
Bell Wire, 1.5A, 7 Strands 25 Conductor, 22 AWG
Additional Information
Number of Strands
7
outside diameter
0.387 in
Insulation Thickness
0.04 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+80 °C
Standards Met
NEC Articles:800;NEC/(UL) Specification:CMG;CEC/C(UL) Specification:CMG;UL AWM Style:UL Style 2576 (150 V 80°C);CPR Euroclass:Eca;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 2011/65/EU (ROHS II);EU Directive 2012/19/EU (WEEE);EU Directive 2015/863/EU;EU Directive 2003/11/EC (BFR);EU CE Mark;EU RoHS Compliant 2005-04-01;CA Prop 65
Made in USA
yes
Solid/Strand
Strand
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
8459
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Packaging
Package Type
Bulk
Weight
101/1000 lb/ft
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8459.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8459.

22/25C TC PVC/PVC
  • Our Part #: 8459
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.29) ·
8459 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat