SGN250 - 2-1/2" & 3" Form 5 Conduit Body Gasket

O-Z/Gedney

  • $7.12 (Each)
  • $7.12 (Each)

  • $178.02 (Per 25)

  • $712.10 (Per 100)

In-Stock: 11 available locally (Gainesville, TX) (change location)
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
SGN250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-250
Description
2-1/2" & 3" Form 5 Conduit Body Gasket
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503258 / 00783126503258
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.12 (Each)
Carton
$7.12 (Each)
Standard Packaging
$178.02 (Per 25)
Stock Availability
Gainesville
11 (Check another store)
DFW RDC
129
All Stores
2,666
Resources
Images
 
 
SGN250 - Small Image
 
SGN250 - Large Image
Attachments
 
 
SGN250 - Specification Sheet
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
Trade Size 2.5 and 3.0
Descriptions
Product Type
2-1/2 & 3 In CVR GSKT Neo
extra long description
OZG SGN-250 2-1/2 & 3 IN CVR GSKT N
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 IN, Closed-Cell Neoprene, 100 DEG C, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
Manufacturer Information
Manufacturers Part Number
SGN-250
Brand
O-Z/GEDNEY
GTIN
00783126503258
UPC
783126503258
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
standard
No Applicable Standard
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,666

Location search:
These alternate items can be purchased instead of SGN250.
Jump To:

Similar Items

Similar items are close alternatives to SGN250, though they may not be 100% alike.

Mulberry; Gasket; Full; Size: 2.500 - 3 In; Material: Neoprene Rubber
  • Our Part #: 11725
  • Gainesville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11725
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.23) ·
11725 - Mulberry Metal

Gainesville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat