BT2SC0 - 8" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $15.38 (Per 100)
  • $0.15 (Each)

  • $15.38 (Per 100)

  • $153.80 (Per 1,000)

In-Stock: 300 available locally (Huntsville, TX) (change location)
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
BT2SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT2S-C0
Description
8" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The BT2S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411771 / 0074983411771 / 00074983411771
Weight per unit
0.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$15.38 (Per 100)
Standard Packaging
$153.80 (Per 1,000)
Stock Availability
Huntsville
300 (Check another store)
Houston RDC
9,500
All Stores
57,600
Resources
Images
 
 
BT2SC0 - Video
 
BT2SC0 - Small Image
 
BT2SC0 - Small Image
 
BT2SC0 - Large Image
Tech Bulletins
 
 
BT2SC0 - Tech Bulletin
Other Links
 
 
BT2SC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
Description
8" NYLN CBL TIE SS BARB STD CROSS SEC BLCK
extra long description
PAN BT2S-C0 Dome-Top® BT2S-C0 Barb
Long Description
The BT2S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Product Type
Dome-Top® BT2S-C0 Barb Tie, Black, Uv PA6.6, 8"L, 50LB, PK10
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
BT2S-C0
Brand
PANDUIT
GTIN
00074983411771
UPC
074983411771
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.347
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT2SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT2SC0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, ...
  • Our Part #: TY525MXE
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY525MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($138.90) · 10,000 ($1,389.00) ·
TY525MXE - Abb Installation Products, Inc

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.89

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat