C1WH6 - 1 Inch Wide Cover 6FT White

Panduit

  • $10.38 (Per 6 Feet)
  • $1.73 (Per Foot)

  • $10.38 (Per 6 Feet)

  • $207.60 (Per 120 Feet)

In-Stock: 234 available locally (Kilgore, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1WH6
Manufacturer
Panduit
Manufacturer's Part Number
C1WH6
Description
1 Inch Wide Cover 6FT White
Wiring Duct Cover, PVC Material, 6 FT Length, 1.25 In Width, White, 0.4512 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230426 / 0074983230426 / 00074983230426
Weight per unit
0.4512 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.73 (Per Foot)
Carton
$207.60 (Per 120 Feet)
Stock Availability
Kilgore
234 Feet (Check another store)
Longview
240 Feet
All Stores
1,044 Feet
Resources
Images
 
 
C1WH6 - Video
 
C1WH6 - Small Image
 
C1WH6 - Large Image
 
C1WH6 - Large Image
 
C1WH6 - Small Image
Specifications Sheets
 
 
C1WH6 - Specification Sheet
Brochures
 
 
C1WH6 - Brochure
Other Links
 
 
C1WH6 - Other
 
C1WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 ft;1.8 m
Width
1.25 in;31.8 mm
Descriptions
Description
1 INCH WIDE COVER 6FT WHITE
Product Type
Wiring Duct Cover
Long Description
Wiring Duct Cover, PVC Material, 6 ft Length, 1.25 in Width, White, 0.4512 lb
Short Description
Wiring Duct Cover, PVC, White
Special Features
Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal
extra long description
PAN C1WH6 Panduct® C1WH6 Flush Duct
Additional Information
media
Yes
Color/Finish
White
for use with
S Duct;D Duct;E Duct;F Duct;FS Duct and G Duct
Standards Met
CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant
package quantity
120 CT;6 PK
Made in USA
yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C1WH6
sub brand
Panduit
GTIN
00074983230426
UPC
074983230426
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight
0.4512 lb
Weight per foot
0.4512
Carton
120
Uses, Certifications, and Standards
Application
Indoor
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,044 Feet

Location search:

Greater Longview Area

Location Stock Available
Kilgore
234 View Store
Longview
240 View Store

Distribution Centers

Location Stock Available
Austin RDC
66 View Store
Phoenix
66 View Store

M-Z

Location Stock Available
Russellville
120 View Store
These alternate items can be purchased instead of C1WH6.
Jump To:

Cross Referenced

These items are similar to C1WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C1WH6 Panduit 00074983230426
TY1CPW6 Thomas & Betts 00786210971261
TYD1CPW6 Thomas & Betts 00786210089539
181-91007 HellermannTyton 00089306292142

* All prices subject to change.

Begin Live Chat