C2LG6 - 2" Wiring Duct Cover, Light Gray

Panduit

  • $18.48 (Per 6 Feet)
  • $3.08 (Per Foot)

  • $18.48 (Per 6 Feet)

  • $369.60 (Per 120 Feet)

In-Stock: 720 available locally (Charlotte, NC) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C2LG6
Manufacturer
Panduit
Manufacturer's Part Number
C2LG6
Description
2" Wiring Duct Cover, Light Gray
The C2LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 2.25" (8.9 MM X 57.2 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230808 / 0074983230808 / 00074983230808
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.08 (Per Foot)
Carton
$18.48 (Per 6 Feet)
Standard Packaging
$369.60 (Per 120 Feet)
Stock Availability
Charlotte
720 Feet (Check another store)
All Stores
1,734 Feet
Resources
Images
 
 
C2LG6 - Video
 
C2LG6 - Small Image
 
C2LG6 - Large Image
 
C2LG6 - Large Image
 
C2LG6 - Small Image
Specifications Sheets
 
 
C2LG6 - Specification Sheet
Brochures
 
 
C2LG6 - Brochure
Other Links
 
 
C2LG6 - Other
 
C2LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.29 in;58.2 mm
Length
6 ft;1.8 m
Descriptions
Long Description
Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb
Description
2" WIRING DUCT COVER, LIGHT GRAY
Special Features
Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal
Product Type
Wiring Duct Cover
Short Description
Wiring Duct Cover, PVC, Light Gray
extra long description
PAN C2LG6 Panduct® C2LG6 Flush Duct
Additional Information
Color/Finish
Light Gray
for use with
2x2 and 4x4 Fiber-Duct Routing System
Standards Met
CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant
package quantity
120 CT;6 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C2LG6
sub brand
Panduit
GTIN
00074983230808
UPC
074983230808
Taxonomies, Classifications, and Categories
Type
Flushed Duct Cover
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight
0.094 lb
Weight per foot
0.094
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C2LG6.
Jump To:

Similar Items

Similar items are close alternatives to C2LG6, though they may not be 100% alike.

Wiring Duct Cover, Rigid PVC Material, 72 In Length, 2.25 In Width, 0.465 In Hei...
  • Our Part #: TYD2CPG6
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD2CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($21.06) · 60 Feet ($210.60) ·
TYD2CPG6 - Abb Installation Products, Inc

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.06

Per 6 Feet

QTY:
Feet
Add
Wiring Duct Cover 2 Inch Wide Rigid PVC Gray
  • Our Part #: TY2CPG6
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY2CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TY2CPG6 - Abb Installation Products, Inc

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to C2LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C2LG6 Panduit 00074983230808
TY2CPG6 Thomas & Betts 786210960173
TYD2CPG6 Thomas & Betts 786210089478
181-92004 HellermannTyton 89306292258
181-92005 HellermannTyton 89306292104
TC2G HellermannTyton 00089306117735
TC2G4 HellermannTyton 00089306095545
TC2W4 HellermannTyton 00089306095576

* All prices subject to change.

Begin Live Chat