CLT50FC20 - Loom Tubing

Panduit

  • $58.71 (Each)
  • $58.71 (Each)

  • $234.84 (Per 4)

  • $587.10 (Per 10)
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
CLT50FC20
Manufacturer
Panduit
Manufacturer's Part Number
CLT50F-C20
Description
Loom Tubing
The CLT50F-C20 Polyethylene Corrugated Loom Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.51" (13 MM). Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287123 / 0074983287123 / 00074983287123
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.71 (Each)
Carton
$587.10 (Per 10)
Standard Packaging
$234.84 (Per 4)
Resources
Images
 
 
CLT50FC20 - Small Image
 
CLT50FC20 - Large Image
 
CLT50FC20 - Small Image
 
CLT50FC20 - Video
Other Links
 
 
CLT50FC20 - Other
 
CLT50FC20 - Other
Tech Bulletins
 
 
CLT50FC20 - Tech Bulletin
Brochures
 
 
CLT50FC20 - Brochure
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
LOOM TUBING
extra long description
PAN CLT50F-C20 CLT50F-C20 Loom Tubi
Long Description
The CLT50F-C20 Polyethylene Corrugated Loom Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.51" (13 mm). Color Black. 1 per package.
Product Type
CLT50F-C20 Loom Tubing, Black, Pe, 0.5" Nom Dia., 100', PK1
Additional Information
Inside Diameter
0.518
outside diameter
0.67
media
Yes
Manufacturer Information
Manufacturers Part Number
CLT50F-C20
Brand
PANDUIT
GTIN
00074983287123
UPC
074983287123
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Corrugated Loom Tubing
Packaging
Weight per each
4
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
122
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLT50FC20.
Jump To:

Cross Referenced

These items are similar to CLT50FC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNT-1/2 Alpha Wire n/a
FNT12 Alpha Wire 00781197946813
150.016 Coleflex n/a
ET50NM100 Eaton Crouse-Hinds 00662277032018
HF2 1/2 Heyco Products n/a
B2050 Hubbell Wiring Device-Kellems 00783585333199
CLT50F-C20 Panduit 00074983287123
EFC050 Thomas & Betts 00786210789613
HF212 Topaz 00751338300804
CTP120STD HellermannTyton 00089306116356
FLX-5007 Gardner Bender 00032076891015
772244 Ideal Industries n/a
22216 Morris 00601986222167

* All prices subject to change.

Begin Live Chat