CTAP2020X - Cu Comp C-Tap

Panduit

  • $11.13 (Each)
  • $11.13 (Each)

  • $111.32 (Per 10)

  • $1,113.24 (Per 100)

In-Stock: 10 available locally (Pecos, TX) ( change location)
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
CTAP2020X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP2020X
Description
Cu Comp C-Tap
C-Type Copper Compression Tap, 2/0 Awg (Run and Tap-Stranded) Conductor Size, 1/0 Awg (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983821310 / 0074983821310 / 00074983821310
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Carton
$11.13 (Each)
Standard Packaging
$111.32 (Per 10)
Stock Availability
Pecos
10 (Check another store)
Odessa
0
All Stores
587
Resources
Images
 
 
CTAP2020X - Small Image
 
CTAP2020X - Large Image
 
CTAP2020X - Large Image
Other Links
 
 
CTAP2020X - Other
 
CTAP2020X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
0.80 in;20.3 mm
Length
0.8
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, 2/0 AWG (Run and Tap-Stranded) Conductor Size, 1/0 AWG (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm in L, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
CU COMP C-TAP
extra long description
PAN CTAP2/0-2/0-X StructuredGround™
Additional Information
Minimum Conductor Size
2/0 AWG (Run and Tap-Stranded)
Maximum Conductor Size
1/0 AWG (Run and Tap-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Maximum Voltage Rating
35 kV
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
package quantity
10 PK
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP2020X
GTIN
00074983821310
UPC
074983821310
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 587

Location search:
These alternate items can be purchased instead of CTAP2020X.
Jump To:

Similar Items

Similar items are close alternatives to CTAP2020X, though they may not be 100% alike.

Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Di...
  • MFR Part #: 54755
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($464.94) ·
54755 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.60

Each

QTY:
Each
Add
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Ran...
  • MFR Part #: CC 2020
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,294.00) ·
CC2020 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$12.94

Each

QTY:
Each
Add
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 Awg STR to #2/0 A...
  • MFR Part #: CTP2020
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,628.27) ·
CTP2020 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$65.13

Each

QTY:
Each
Add
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 1 - 2/0 Awg(S...
  • Our Part #: YGHC26C26
  • Odessa Availability: 14
  • Total Availability: In Stock
  • MFR Part #: YGHC26C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,246.50) ·
YGHC26C26 - Burndy LLC

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.86

Each

QTY:
Each
Add
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 1/0 STR. - 2/0...
  • MFR Part #: YC26C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.47) ·
YC26C26 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$48.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTAP2020X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26C26 Burndy 00781810115305
YGHC26C26 Burndy 00781810221037
CP2020 Hubbell Power Systems n/a
11530 NAED n/a
CTAP2020X Panduit 00074983821310
CCT2020 Penn-Union 00785037266048
CCT2020 PU n/a
CF2020 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat