LCA4012X - 4/0AWG 1HOLE Lug

Panduit

  • $5.24 (Each)
  • $5.24 (Each)

  • $52.41 (Per 10)

  • $104.82 (Per 20)

  • $524.11 (Per 100)
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
LCA4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA4/0-12-X
Description
4/0AWG 1HOLE Lug
Standard Barrel Lug, #4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900411 / 0074983900411 / 00074983900411
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.24 (Each)
Carton
$52.41 (Per 10)
Standard Packaging
$104.82 (Per 20)
Resources
Other Links
 
 
LCA4012X - Other
 
LCA4012X - Other
Images
 
 
LCA4012X - Small Image
 
LCA4012X - Large Image
 
LCA4012X - Large Image
 
LCA4012X - Video
Tech Bulletins
 
 
LCA4012X - Tech Bulletin
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Code)
Color
Purple
Dimensions and Weight
Overall Length
2.68 in
Size
4/0 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 in Overall Length, 35 kV, 1 lb/EA
Special Features
Tin-Plated to Inhibit Corrosion
Short Description
Standard Barrel Lug, Non-Insulated, 2.68 in L, 35 kV
Description
4/0AWG 1HOLE LUG
extra long description
PAN LCA4/0-12-X Pan-Lug™ LCA4/0-12-
Additional Information
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Maximum Conductor Size
#4/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
package quantity
10 PK
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA4012X
sub brand
Type LCA
GTIN
00074983900411
UPC
074983900411
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1-1/4
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCA4012X, though they may not be 100% alike.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/...
  • Our Part #: 54170
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54170
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.88) ·
54170 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA4012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30045 3M Electrical Products 00054007125846
321879 Amprobe n/a
321880 Amprobe n/a
36934 Amprobe n/a
BT95C12 BICC n/a
YA28L Burndy n/a
YAL28T12 Burndy 00781810417072
YAV95M12 Burndy 00781810237540
DPLS211 DOSSERT n/a
VHCS4/012 Hubbell Power Systems n/a
CC4/050 Ideal Industries n/a
CSWS4/012 ILSCO 00783669639698
GL4048 NSi Industries 00662381036131
LCA4/012 Panduit n/a
LCA4/012L Panduit n/a
LCA4/012X Panduit 00074983900411
LCAS4/012X Panduit 00074983225125
BLU 4/0S1 Penn-Union 00785037231312
54170 Thomas & Betts 00786210541709
54470 Thomas & Betts 00786210544700
CTL40-12 Thomas & Betts 00783786131891
HL4/048 Thomas & Betts n/a
K975 Thomas & Betts 00786210815817

* All prices subject to change.

Begin Live Chat