LCCXF814AL - 8AWG LB Flex Comp Lug

Panduit

  • $5.04 (Each)
  • $5.04 (Each)

  • $251.76 (Per 50)

  • $503.52 (Per 100)
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
LCCXF814AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCXF8-14A-L
Description
8AWG LB Flex Comp Lug
Pan-Lug, Compression Lug, Grounding Application, Copper Conductor Material, 1/4 In For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #8 Awg Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 2.10 In Overall Length, 50 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, Csa Listed;Rohs Compliant;Ul Listed, Compression Lug Terminal Type, 35 KV Voltage
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983699353 / 0074983699353 / 00074983699353
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$5.04 (Each)
Standard Packaging
$251.76 (Per 50)
Resources
Images
 
 
LCCXF814AL - Small Image
 
LCCXF814AL - Large Image
 
LCCXF814AL - Small Image
 
LCCXF814AL - Large Image
Other Links
 
 
LCCXF814AL - Other
 
LCCXF814AL - Other
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
35 kV
Terminal Type
Compression Lug
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.10 in
Descriptions
Product Type
Compression Lug
Long Description
Pan-Lug, Compression Lug, Grounding Application, Copper Conductor Material, 1/4 in For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #8 AWG Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 2.10 in Overall Length, 50 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, CSA Listed;RoHS Compliant;UL Listed, Compression Lug Terminal Type, 35 kV Voltage
Short Description
Pan-Lug, Compression Lug, #8 AWG, 1/4 in, 50 PK
Special Features
Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry
Description
8AWG LB FLEX COMP LUG
extra long description
PAN LCCXF8-14A-L Pan-Lug™ LCCXF8-14
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible, Extra-Flexible, and Code Stranded Copper Conductors
Maximum Voltage Rating
2000 V
Standards Met
UL Listed;CSA Listed;RoHS Compliant
package quantity
50 PK
Stud Size
42.826
Manufacturer Information
Manufacturers Part Number
LCCXF8-14A-L
sub brand
Pan-Lug
Brand
PANDUIT
GTIN
00074983699353
UPC
074983699353
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
0.022
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat