LCD2038DX - 2/0AWG 2HOLE Lug

Panduit

  • $8.48 (Each)
  • $8.48 (Each)

  • $84.83 (Per 10)

  • $169.66 (Per 20)

  • $848.31 (Per 100)
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
LCD2038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCD2/0-38D-X
Description
2/0AWG 2HOLE Lug
Standard Barrel Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 3.14 In Overall Length, Tongue Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383269 / 0074983383269 / 00074983383269
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.48 (Each)
Carton
$84.83 (Per 10)
Standard Packaging
$169.66 (Per 20)
Resources
Other Links
 
 
LCD2038DX - Other
 
LCD2038DX - Other
Images
 
 
LCD2038DX - Small Image
 
LCD2038DX - Large Image
 
LCD2038DX - Large Image
 
LCD2038DX - Video
Tech Bulletins
 
 
LCD2038DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Code)
Color
Black
Dimensions and Weight
Overall Length
3.14 in
Size
2/0 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 3.14 in Overall Length, Tongue Terminal, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 3.14 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2/0AWG 2HOLE LUG
extra long description
PAN LCD2/0-38D-X Pan-Lug™ LCD2/0-38
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
2/0 AWG
For Stud Size
3/8 in
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
10 PK
Maximum Operating Temperature
+90 °C
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD2038DX
sub brand
Type LCD
GTIN
00074983383269
UPC
074983383269
Taxonomies, Classifications, and Categories
Type
Compression Lug
Category Description
TERMINALS
Packaging
Weight per each
1.34
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1 1/16
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD2038DX.
Jump To:

Similar Items

Similar items are close alternatives to LCD2038DX, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/...
  • Our Part #: 54210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54210
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($179.34) ·
54210 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.93

Each

QTY:
Each
Add
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spaci...
  • Our Part #: LCC2038DWX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC2/0-38DW-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.06) · 20 ($140.13) ·
LCC2038DWX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCD2038DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26L-2TC38 Burndy 781810018156
YA26L2TC38 Burndy 00781810018156
YAL262T38 Burndy 00781810416976
YAV26L2TC38FX Burndy 781810021767
VHCS2038B Hubbell Power Systems 00096359338420
CSWD20381 ILSCO 783669637854
MSB2/06 MAC n/a
LCD2038DX Panduit 00074983383269
BLU20D2TC38 Penn-Union 785037230476
BLU2/0D4 PU n/a
54210 Thomas & Betts 786210542102
VHCL2038B Anderson n/a
YAZ262TC38 Burndy 00781810065426
CLND-2/0-38-1 ILSCO 00783669637823
CLWD-2/0-38-1 ILSCO 00783669637830
CSWD-2/0-38-1 ILSCO 00783669637854
94354 Morris 00601986943543
L20N-38 NSi Industries 00662381035219
LCC2/0-38D-X Panduit 00074983382774
LCC2038DWX Panduit 00074983798186
256-30695-1116 Thomas & Betts 00786210169101
256-30695-1116P Thomas & Betts 00786210910475
L 2/0-238 Thomas & Betts n/a
326801 Amprobe n/a
VHCS2/038B Hubbell Power Systems n/a
BLU 2/0 D4 Penn-Union n/a
S989059 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat