SCSS250X - 250MCM Cable Splice

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCSS250X
Manufacturer
Panduit
Manufacturer's Part Number
SCSS250-X
Description
250MCM Cable Splice
00074983265879|0074983|074983265879|07498326587|26587|SCSS250 X|SCSS250X|SCSS250-X|Cubuttsplice, Short, 250KCMILPKG10|Pandewit SCSS250 X|Pandewit SCSS250X|Pandewit SCSS250-X|Panduit Corp SCSS250 X|Panduit Corp SCSS250X|Panduit Corp SCSS250-X|Panduit SCSS250 X|Panduit SCSS250X|Panduit SCSS250-X|39121449|4669|Wire or Cable Compression Splice|Wire Connector That Uses Compression to Piece Together Splices.|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical Equipment A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983265879 / 0074983265879 / 00074983265879
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SCSS250X - Other
 
SCSS250X - Other
 
SCSS250X - Other
 
SCSS250X - Other
Images
 
 
SCSS250X - Large Image
 
SCSS250X - Small Image
 
SCSS250X - Large Image
Attachments
 
 
SCSS250X - Specification Sheet
 
SCSS250X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
NA
Descriptions
Description
250MCM CABLE SPLICE
Product Type
Cubuttsplice, Short, 250kcmilpkg10
Long Description
00074983265879|0074983|074983265879|07498326587|26587|SCSS250 X|SCSS250X|SCSS250-X|CuButtSplice,Short,250KcmilPKG10|Pandewit SCSS250 X|Pandewit SCSS250X|Pandewit SCSS250-X|PANDUIT CORP SCSS250 X|PANDUIT CORP SCSS250X|PANDUIT CORP SCSS250-X|Panduit SCSS250 X|Panduit SCSS250X|Panduit SCSS250-X|39121449|4669|Wire or cable compression splice|Wire connector that uses compression to piece together splices.|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical equipment a
extra long description
PAN SCSS250-X CuButtSplice,Short,25
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCSS250-X
sub brand
Pan-Lug
GTIN
00074983265879
UPC
074983265879
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Connectors - Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCSS250X.
Jump To:

Similar Items

Similar items are close alternatives to SCSS250X, though they may not be 100% alike.

Two-Way Splice Connector, 250 MCM Conductor Size, Non-Insulated, Copper Conducto...
  • Our Part #: 54513
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54513
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.89) ·
54513 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.69

Each

QTY:
Each
Add
Standardbarrel TINNEDCOPPERSPLICE250MCM Standard Barrel Tinned Coppersplices Is ...
  • Our Part #: SC250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($236.98) ·
SC250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.48

Each

QTY:
Each
Add
300 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to...
  • Our Part #: YS30L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS30L
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($270.78) ·
YS30L - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$45.13

Each

QTY:
Each
Add
300 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS30
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($497.10) ·
YS30 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$49.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SCSS250X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10009 3M Electrical Products 54007128328
CI-250 3M Electrical Products 54007119098
10010 3M Electrical Products 00054007128571
VHSS-250 Anderson n/a
VHSS250 Anderson n/a
YS29-L-BOX Burndy 781810557006
YS30 Burndy 00781810508053
YS30-L Burndy 00781810508152
DPCS30 DOSSERT n/a
SC-250 Greaves 784491518182
SC 250 Greaves n/a
VHSS-250 Hubbell Power Systems 96359339052
VHSS-300 Hubbell Power Systems 00096359356486
CSS300 Ideal Industries n/a
CT-250 ILSCO 783669122435
CT-300 ILSCO 00783669123074
94428 Morris 00601986944281
SC-250 NSi Industries 662381037107
SC-300 NSi Industries 00662381037114
SCS250-X Panduit 00074983903450
SCSS250-X Panduit 00074983265879
SCS300-X Panduit 00074983903504
BCU-025 Penn-Union 785037219228
BCU 030 Penn-Union 00785037219426
53964 Thomas & Betts 786210539645
54513 Thomas & Betts 786210545134
54513PFPH Thomas & Betts 786209889980
CSP250 Thomas & Betts 783786132126
SC250 Thomas & Betts n/a
SC 250 Thomas & Betts n/a
SC-250 Thomas & Betts n/a
54214SP Thomas & Betts 00786210647760
54514 Thomas & Betts 00786210545141
CSP300 Thomas & Betts 00783786132133
SC-300 Thomas & Betts 00783786751358
3309A Topaz 751338816084

* All prices subject to change.

Begin Live Chat