13053UN - Fluor LH Med Bipin SHRT SLD On (M10)

Legrand-Pass & Seymour

  • $2.88 (Each)
  • $2.88 (Each)

  • $28.80 (Per 10)

  • $288.00 (Per 100)

In-Stock: 10 available locally (Covington, LA) (change location)
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
13053UN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
13053UN
Description
Fluor LH Med Bipin SHRT SLD On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007030532 / 0785007030532 / 00785007030532
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$28.80 (Per 10)
Standard Packaging
$288.00 (Per 100)
Stock Availability
Covington
10 (Check another store)
Baton Rouge
10
All Stores
904
Resources
Images
 
 
13053UN - Small Image
 
13053UN - Large Image
 
13053UN - Large Image
 
13053UN - Large Image
Specifications Sheets
 
 
13053UN - Specification Sheet
Brochures
 
 
13053UN - Brochure
Other Links
 
 
13053UN - Other
 
13053UN - Other
 
13053UN - Other
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
Plastic
Wattage
660 W
Lamp Type
Fluorescent
Voltage Rating
600 V ac
Terminal Type
Wire Terminal
Ballast Type
Fluorescent Ballast
Material, Color, and Finish
Base Type
Slide-On Medium Bi-Pin
Color
White
Dimensions and Weight
Height
1.6875 in
Length
1.25 in
Width
1.375 in (Dia.)
Depth
0.75 in
Descriptions
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short
Long Description
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 1.375 in (Dia.) Width, 0.75 in Depth, 0.04 lb
Features
Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White.
Special Features
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut
Description
FLUOR LH MED BIPIN SHRT SLD ON (M10)
extra long description
P&S 13053UN FLUOR LH MED BIPIN SHRT
Additional Information
lamp size
Medium
Mounting Type
Slide-On
Standards Met
UL Listed;CSA Certified;ECCN:EAR99
package quantity
100 PK;10 CT
Voltage
600.0 V
Base
Slide -On
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
13053UN
sub brand
Pass & Seymour
GTIN
00785007030532
UPC
785007030532
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Bi-Pin Lampholder
Packaging
Weight
0.04 lb
Weight per each
0.036
Carton
10
Package
100
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Fluorescent Lighting
Mounting
Slide-On
standard
UL, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 13053UN.
Jump To:

Similar Items

Similar items are close alternatives to 13053UN, though they may not be 100% alike.

Med Bi-Pin LH Low Profile Slide On Mount
  • Our Part #: 802127
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 80-2127
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.99) ·
802127 - Satco

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add
Eaton Lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent Lamp, Thermoset...
  • Our Part #: 2510W
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2510W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 250 ($868.85) ·
2510W - Eaton Wiring Devices

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 13053UN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL325 Bryant Electric 00883778112348
2510W Eaton Wiring Devices 00032664525032
RL325A Hubbell Wiring Device-Kellems 00883778301834
13353-N Leviton 00078477084809
45225 Morris 00601986452250
13053UN Legrand Pass & Seymour 00785007030532
3901W Legrand Pass & Seymour 00785007390001
ALF21601 GENERAL ELECTRIC n/a
HBL2937 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat