2097TRW - Radiant Self Test TR Gfci 20A 125V WH

Legrand-Pass & Seymour

  • $24.79 (Each)
  • $24.79 (Each)

  • $247.90 (Per 10)

In-Stock: 11 available locally (Bentonville, AR) (change location)
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
2097TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRW
Description
Radiant Self Test TR Gfci 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035872 / 0785007035872 / 00785007035872
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.79 (Each)
Standard Packaging
$247.90 (Per 10)
Stock Availability
Bentonville
11 (Check another store)
Springdale
124
All Stores
5,352
Resources
Images
 
 
2097TRW - Large Image
 
2097TRW - Large Image
 
2097TRW - Large Image
 
2097TRW - Small Image
 
2097TRW - Large Image
 
2097TRW - Large Image
 
2097TRW - Large Image
 
2097TRW - Large Image
 
2097TRW - Large Image
Brochures
 
 
2097TRW - Brochure
Other Links
 
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
 
2097TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
extra long description
P&S 2097TRW RADIANT SELF TEST TR GF
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Description
RADIANT SELF TEST TR GFCI 20A 125V WH
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Voltage
125.0 V
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Self-Test, Tamper-Resistant, GFCI
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TRW
GTIN
00785007035872
UPC
785007035872
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,352

Location search:
These alternate items can be purchased instead of 2097TRW.
Jump To:

Similar Items

Similar items are close alternatives to 2097TRW, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF20W
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.80) ·
TRSGF20W - Eaton Wiring Devices

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.18

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 2095TRW
  • Bentonville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2095TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2095TRW - Pass & Seymour/Legrand

Bentonville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat