2536 - Fluor LH Slimline 1 Pin 660W/1000V

Legrand-Pass & Seymour

  • $4.41 (Each)
  • $4.41 (Each)

  • $44.10 (Per 10)

  • $441.00 (Per 100)
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
2536
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2536
Description
Fluor LH Slimline 1 Pin 660W/1000V
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminal.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007225365 / 0785007225365 / 00785007225365
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Carton
$44.10 (Per 10)
Standard Packaging
$441.00 (Per 100)
Resources
Images
 
 
2536 - Large Image
Attachments
 
 
2536 - Specification Sheet
Other Links
 
 
2536 - Other
 
2536 - Other
 
2536 - Other
Brochures
 
 
2536 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000
amperage rating
660
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Slimline 1 Pin 660W/1000V
Description
FLUOR LH SLIMLINE 1 PIN 660W/1000V
extra long description
P&S 2536 FLUOR LH SLIMLINE 1 PIN 66
Long Description
Slimline, for single pin lamps, shallow base, slide plunger, push in terminal.
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Additional Information
Voltage
1000.0 V
Lamp Length
2.0
lamp size
2"
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2536
GTIN
00785007225365
UPC
785007225365
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Trade Size
Amperage
660.0
Packaging
Weight per each
0.071
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
CEILING/WALL
standard
CSA, UL, UL listed
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat