36455501 - Ez-RJ45 Hand Tool

Legrand-On-Q

  • $121.21 (Each)
  • $121.21 (Each)

  • $2,909.04 (Per 24)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
36455501
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
36455501
Description
Ez-RJ45 Hand Tool
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 In Overall Length, 1.59 In Overall Width, 1.59 In Overall Depth, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
804428010289 / 00804428010289
Weight per unit
0.8704 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.21 (Each)
Standard Packaging
$2,909.04 (Per 24)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
3
Resources
Images
 
 
36455501 - Large Image
 
36455501 - Small Image
 
36455501 - Large Image
Specifications Sheets
 
 
36455501 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Blue (Handle)
Handle Material
Steel
Handle Color
Blue
Dimensions and Weight
Overall Length
8 in;20.3 cm
Size
8 inches L by 1.5 inches W by 1.12 inches D
Descriptions
Long Description
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 in Overall Length, 1.59 in Overall Width, 1.59 in Overall Depth, 0.87 lb
Short Description
Modular Plug Hand Tool, Steel
Product Type
Modular Plug Hand Tool
extra long description
OnQ 36455501 EZ-RJ45 HAND TOOL
Description
EZ-RJ45 HAND TOOL
Special Features
Used to terminate cat 5e cable to the EZ-RJ45 modular plug. Convenient trimmer trims cable in a single motion. Replacement blades available.
Additional Information
Overall Width
1.59 in
Overall Depth
1.59 in;4 cm
Jaw Length
3”
Jaw Opening
EZ-RJ45 Plug
plier type
EZ-RJ45 Plug
Handle Type
Standard
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
36455501
GTIN
00804428010289
UPC
804428010289
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Stripper/Cutter/Termination
Packaging
Weight
0.87 lb
Weight per each
0.8704
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat