7802MD - 30A 2P SNGL PH Ac Motor Disconnet

Legrand-Pass & Seymour

  • $56.10 (Each)
  • $56.10 (Each)

  • $561.00 (Per 10)

In-Stock: 12 available locally (Prosper, TX) (change location)
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
7802MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7802MD
Description
30A 2P SNGL PH Ac Motor Disconnet
Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267655 / 0785007267655 / 00785007267655
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.10 (Each)
Standard Packaging
$561.00 (Per 10)
Stock Availability
Prosper
12 (Check another store)
DFW RDC
49
All Stores
515
Resources
Images
 
 
7802MD - Small Image
 
7802MD - Large Image
 
7802MD - Large Image
Brochures
 
 
7802MD - Brochure
Other Links
 
 
7802MD - Other
 
7802MD - Other
 
7802MD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Number of Gangs
1
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Motor Disconneter
Long Description
Motor Disconneter, 2 Poles, 30 A, 600 V ac, 1.753 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 lb
Features
Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse.
Short Description
Double Pole, Single Phase AC Manual Controller
Special Features
Double Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect
Description
30A 2P SNGL PH AC MOTOR DISCONNET
extra long description
P&S 7802MD 30A 2P SNGL PH AC MOTOR
Additional Information
dimensions
1.753 (L) x 1.825 (W) x 2.375 (H) in
Mounting Type
Box Mount
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
actuator type
Toggle
package quantity
1 CA;10 PK
Standards Met
CSA Listed;UL Listed
Number of Switches
1.0
Load Rating
30 A @ 600 VAC
Voltage
600.0 V
throw type
Double Throw
indoor/outdoor
Indoor
Load Type
LED, Xenon, Fluorescent, Universal, Halogen, Incandescent, CFL
Wall Plate Included
NO
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7802MD
GTIN
00785007267655
UPC
785007267655
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 515

Location search:
These alternate items can be purchased instead of 7802MD.
Jump To:

Similar Items

Similar items are close alternatives to 7802MD, though they may not be 100% alike.

Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 ...
  • Our Part #: AH6810U
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6810U
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($721.20) ·
AH6810U - Eaton Wiring Devices

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.12

Each

QTY:
Each
Add
Manual Control Switch, 2POLE, 1PHASE, 30AMP 600VOLT.
  • Our Part #: 7802
  • Prosper Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7802
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
7802 - Pass & Seymour/Legrand

Prosper Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, B...
  • Our Part #: AH6808UDAC
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6808UDAC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,705.50) ·
AH6808UDAC - Eaton Wiring Devices

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.11

Each

QTY:
Each
Add
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, B...
  • Our Part #: 6808UDAC
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6808UDAC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,705.50) ·
6808UDAC - Eaton Wiring Devices

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7802MD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH6808UDAC Eaton Wiring Devices 00040893123905
AH6810U Eaton Wiring Devices 00040893616858
HBL7832D Hubbell Wiring Device-Kellems 00783585202815
MS302-DSS Leviton 00078477374146
7802 Legrand Pass & Seymour 00078477374139
7802MD Legrand Pass & Seymour 00785007267655

* All prices subject to change.

Begin Live Chat