7803MD - 30A 3P 3 PH Ac Motor

Legrand-Pass & Seymour

  • $86.62 (Each)
  • $86.62 (Each)

  • $866.20 (Per 10)

In-Stock: 1 available locally (League City, TX) ( change location)
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
7803MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7803MD
Description
30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/EAN/GTIN
785007267686 / 0785007267686 / 00785007267686
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.62 (Each)
Standard Packaging
$866.20 (Per 10)
Stock Availability
League City
1 (Check another store)
Deer Park
0
All Stores
534
Resources
Images
 
 
7803MD - Small Image
 
7803MD - Large Image
 
7803MD - Large Image
Brochures
 
 
7803MD - Brochure
Other Links
 
 
7803MD - Other
 
7803MD - Other
 
7803MD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Wire Size
#14 - #10 Awg
Number of Gangs
1
Poles
3-way
Number of Phases
3.0
amperage rating
30
connection
Side & Back Wired
Material
Thermoplastic
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.7538" Depth x 1.825" Width x 2.375" Height
Descriptions
Product Type
Manual Control Switch
Description
30A 3P 3 PH AC MOTOR
Long Description
Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb
Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Short Description
Three Pole Three Phase AC Manual Controller
extra long description
P&S 7803MD 30A 3P 3 PH AC MOTOR
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Additional Information
dimensions
1.7538 (L) x 1.825 (W) x 2.375 (H) in
Mounting Type
Box Mount
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
actuator type
Toggle
package quantity
1 CA;10 PK
Standards Met
CSA Listed;UL Listed
Number of Switches
1.0
load
30A
Load Rating
30 A @ 600 VAC
operating cycles
50000
Voltage
600.0 V
Load Type
CFL, Universal, Halogen, Fluorescent, Incandescent, Xenon, LED
indoor/outdoor
Indoor
throw type
Single Throw
Wall Plate Included
NO
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7803MD
GTIN
00785007267686
UPC
785007267686
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Manual Controller
Trade Size
Amperage
30.0
Packaging
Weight
0.335 lb
Weight per each
0.335
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
standard
CULUS, CSA Listed, UL Listed
Frequency Rating
60Hz
Mounting
BOX
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 534

Location search:
These alternate items can be purchased instead of 7803MD.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7803MD.

Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect...
  • Our Part #: 7803
  • League City Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 7803MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($866.20) ·
7803 - Pass & Seymour/Legrand

League City Availability: In Stock

Total Availability: In Stock

Book Price

$86.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 7803MD, though they may not be 100% alike.

Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69...
  • MFR Part #: AH7810UD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,244.90) ·
AH7810UD - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$124.49

Each

QTY:
Each
Add
30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Dis...
  • MFR Part #: MS303DS
  • Manufacturer: Leviton Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($616.20) ·
MS303DS - Leviton Manufacturing

Check local availability

Total Availability: Out of Stock

Book Price

$61.62

Each

QTY:
Each
Add
Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect...
  • Our Part #: 7803
  • League City Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 7803MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($866.20) ·
7803 - Pass & Seymour/Legrand

League City Availability: In Stock

Total Availability: In Stock

Book Price

$86.62

Each

QTY:
Each
Add
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw an...
  • MFR Part #: AH7810GD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,252.90) ·
AH7810GD - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$125.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7803MD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30103D Bryant Electric 00781786631564
AH7810GD Eaton Wiring Devices 00040893598604
AHMC340XC0100 Eaton Wiring Devices 00032664715402
AHMC340XC1000 Eaton Wiring Devices 00032664715488
AHMC340XC1100 Eaton Wiring Devices 00032664715525
HBL1379D Hubbell Wiring Device-Kellems 00783585202617
N1303 Leviton n/a
7803MD Legrand Pass & Seymour 00785007267686
7813P Legrand Pass & Seymour 00785007780697
30003D Bryant Electric 00781786631533
AH7810UD Eaton Wiring Devices 00040893006048
HBL7810D Hubbell Wiring Device-Kellems 00783585202792
MS303-DS Leviton 00078477374153
MS303-DSS Leviton 00078477374184
7803 Legrand Pass & Seymour 00785007780307

* All prices subject to change.

Begin Live Chat