BZ50 - Power Pack 120-277V 50/60HZ 24VDC 225ma

Wattstopper

  • $49.18 (Each)
  • $49.18 (Each)

  • $1,967.20 (Per 40)

In-Stock: 1 available locally (Conway, AR) (change location)
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
BZ50
Manufacturer
Wattstopper
Manufacturer's Part Number
BZ-50
Description
Power Pack 120-277V 50/60HZ 24VDC 225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182922901 / 00754182922901
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$49.18 (Each)
Standard Packaging
$1,967.20 (Per 40)
Stock Availability
Conway
1 (Check another store)
Little Rock
0
All Stores
137
Resources
Images
 
 
BZ50 - Large Image
 
BZ50 - Large Image
Specifications Sheets
 
 
BZ50 - Specification Sheet
Installation Sheets
 
 
BZ50 - Installation Sheet
Attachments
 
 
BZ50 - Specification Sheet
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
120/277 V ac
Current Rating
20 A
Material
Plastic (Enclosure)
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Width
2.91 in
Height
1.673 in
Size
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height
Descriptions
Product Type
Universal Voltage Power Pack
Power Pack
Long Description
Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz
Features
The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming.
Short Description
Universal Voltage Power Pack, 120/277 VAC
Description
POWER PACK 120-277V 50/60HZ 24VDC 225MA
extra long description
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT
Commodity Description
LIGHTING ACCESSORIES
Additional Information
RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control
Additional Information
for use with
All Low Voltage Fixture Sensors
Warranty
5 yr
Standards Met
UL Listed;cUL Listed;RoHS Complaint
package quantity
1 ct
Input Voltage
120/277 Volt AC
Relay Contact Rating
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor)
Output Current
225 Milliamp
Control Voltage
24 Volt DC
Output Voltage
24 Volt DC
number of sensors
3 in
Enclosure Finish
GRAY
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
BZ-50
GTIN
00754182922901
UPC
754182922901
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
5.6 oz;158.8 g
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
0 TO 55 DEG C
Used On
Low Voltage Occupancy Sensor
Installation
Snap-In
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BZ50.
Jump To:

Similar Items

Similar items are close alternatives to BZ50, though they may not be 100% alike.

Eaton Heavy Duty Switchpack, 20A Max, 4SQ. Nema Junction Box, Rated For External...
  • Our Part #: AHSP20MV
  • Conway Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHSP20-MV
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,297.20) ·
AHSP20MV - Eaton Wiring Devices

Conway Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.24

Each

QTY:
Each
Add
Provides 24 VDC Operating Voltage to Wattstopper'S Low-Voltage Occupancy Sensors...
  • Our Part #: BZ50
  • Conway Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BZ50
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BZ50 - Wattstopper

Conway Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Switchpack, 120/277, Provides 15VDC, 125MA Output to Low Voltage Occupancy Senso...
  • Our Part #: SP20MV
  • Conway Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SP20-MV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.16) ·
SP20MV - Cooper Lighting Solutions

Conway Availability: In Stock

Total Availability: In Stock

Book Price

$56.16

Each

QTY:
Each
Add
Switchpack, 120/277, Provides 15VDC, 125MA Output to Low Voltage Occupancy Senso...
  • Our Part #: SP20MV
  • Conway Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SP20-MV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.16) ·
SP20MV - Cooper Lighting Solutions

Conway Availability: In Stock

Total Availability: In Stock

Book Price

$56.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BZ50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHSP20-MV Eaton Wiring Devices 00032664703522
SP20-MV Eaton Wiring Devices 00080083503223
MPP-24-W Enerlites 00883951412760
UVPP Hubbell Wiring Device-Kellems 00640181801685
PP-DV-M Lutron Electronics 00784276092647
UPP-DV-M Lutron Electronics 00784276092654
PWP2277 Legrand Pass & Seymour 00785007703733
BZ-50 WattStopper 00754182922901

* All prices subject to change.

Begin Live Chat