C01045 - 8 X 10 Combo Module RJ45 W/RJ31X

Legrand-On-Q

  • $94.82 (Each)
  • $94.82 (Each)

  • $948.20 (Per 10)

In-Stock: 152 available locally (Atlanta, GA) (change location)
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
C01045
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
CO1045
Description
8 X 10 Combo Module RJ45 W/RJ31X
<P>The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222819 - Port connection panels
UPC/GTIN
804428066897 / 00804428066897
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.82 (Each)
Standard Packaging
$948.20 (Per 10)
Stock Availability
Atlanta
152 (Check another store)
All Stores
152
Resources
Images
 
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Small Image
 
C01045 - Large Image
Other Links
 
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
RJ45, F Connector, RJ31X
Material
18 Gauge Cold Rolled Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
5 inches
Width
6 inches
Descriptions
Product Type
8X10 Combo Module RJ45 W/RJ31X
extra long description
OnQ CO1045 8X10 COMBO MODULE RJ45 W
Description
8 X 10 COMBO MODULE RJ45 W/RJ31X
Features
<p>The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports
Long Description
<p>The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports
Special Features
8 way passive digital HDTV cable splitter. 6 kV ring wave surge protection on all coax ports. 1x10 4-line RJ45 telecom module. RJ31X security line interface.
Additional Information
Port Type
RJ45(10), F Connector(8), RJ31X(1)
Number of Ports
10 Telecom, 8 Video, 1 Security
Manufacturer Information
Manufacturers Part Number
CO1045
Brand
Pass & Seymour
GTIN
00804428066897
UPC
804428066897
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Telecom/Video Module
Packaging
Weight per each
1.51
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
ENCLOSURE
Application
Residential
Operating Temperature
-40 to 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
152 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat