CATV2I - 2 F Type Coax Connector In 1G TP PL I

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $299.58 (Per 50)

  • $599.15 (Per 100)
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
CATV2I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2I
Description
2 F Type Coax Connector In 1G TP PL I
Dual 1 GHZ F-Coupler Wall Plate, Ivory (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247572 / 00785007247572
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$299.58 (Per 50)
Resources
Images
 
 
CATV2I - Small Image
 
CATV2I - Large Image
Attachments
 
 
CATV2I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.40
Size
6"
Descriptions
Product Type
2 F Type Coax Connector In 1G TP PL I
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL I
extra long description
OnQ TPCATV2I 2 F TYPE COAX CONNECTO
Long Description
Dual 1 GHz F-Coupler Wall Plate, Ivory (M10)
Special Features
F type w/one coaxial connector, mar resistant wall plate, fits standard size single gang, nickel plate steel
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATV2I
GTIN
00785007247572
UPC
785007247572
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Communication Device
Packaging
Weight per each
0.103
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CATV2I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CATV2I.

Dual 1 GHZ F-Coupler Wall Plate, Ivory (M10)
  • Our Part #: TPCATV2I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATV2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($599.15) ·
TPCATV2I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat