CATVW - F Type Coax Conector W/TP Wallplate WH

Legrand-On-Q

  • $4.03 (Each)
  • $4.03 (Each)

  • $40.33 (Per 10)

  • $403.34 (Per 100)

In-Stock: 2 available locally (Sulphur, LA) (change location)
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
CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVW
Description
F Type Coax Conector W/TP Wallplate WH
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247534 / 0785007247534 / 00785007247534
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$40.33 (Per 10)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
15
All Stores
3,733
Resources
Images
 
 
CATVW - Small Image
 
CATVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
0.1
Size
4.7 in
Descriptions
Product Type
F Type Coax Conector W/TP Plate W
extra long description
OnQ TPCATVW F TYPE COAX CONECTOR W/
Description
F TYPE COAX CONECTOR W/TP WALLPLATE WH
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Features
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Special Features
Standard size, non-combustible, virtually unbreakable, single coax coupler
Additional Information
Wall Plate Type
Coaxial, Preconfigured
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVW
GTIN
00785007247534
UPC
785007247534
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL, UL, cULus, RoHS
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,733

Location search:
These alternate items can be purchased instead of CATVW.
Jump To:

Similar Items

Similar items are close alternatives to CATVW, though they may not be 100% alike.

Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width,...
  • Our Part #: 1172W
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1172W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($29.39) · 150 ($293.88) ·
1172W - Eaton Wiring Devices

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.96

Each

QTY:
Each
Add
TV Wall Plate, White, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use Wi...
  • Our Part #: 200251WH
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 200-251WH
  • Manufacturer: STE
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.13) · 100 ($91.28) ·
200251WH - Steren Electronics Intl

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.91

Each

QTY:
Each
Add
Communication Device, 1 Gang, White, 0.09122 LB
  • Our Part #: TPCATVW
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($403.34) ·
TPCATVW - Pass & Seymour/Legrand

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CATVW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1172W Eaton Wiring Devices 32664546570
6601-W Enerlites 883951210922
32-3066 GC-Waldom Electronics 10151623836
32-3066-BU GC-Waldom Electronics 10151621498
NS750W Hubbell Wiring Device-Kellems 883778501531
80781-W Leviton 78477813614
85011 Morris 00601986850117
TPCATV-W Legrand Pass & Seymour 785007247534
TPCATVW Legrand Pass & Seymour 00785007247534

* All prices subject to change.

Begin Live Chat