EN1400 - 14" Enclosure W/Screw On Cover

Legrand-On-Q

  • $72.83 (Each)
  • $72.83 (Each)

In-Stock: 4 available locally (Hot Springs, AR) (change location)
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
EN1400
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1400
Description
14" Enclosure W/Screw On Cover
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 14.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 8.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023012 / 00804428023012
Weight per unit
8.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.83 (Each)
Stock Availability
Hot Springs
4 (Check another store)
Little Rock
5
All Stores
325
Resources
Images
 
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Small Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Large Image
 
EN1400 - Video
Brochures
 
 
EN1400 - Brochure
Other Links
 
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
 
EN1400 - Other
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
Cold Rolled Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Length
14.3 in
Width
3.7 in
Height
14.1 in
Thickness
0.1
Depth
3.7”
Descriptions
Features
This 14" On-Q enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.
Product Type
Enclosure
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 14.1 in Height, Flush Mount, Glossy White, Powder Coated, Screw On, 8.8 lb/EA
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 14.1 in, Glossy White, Screw On
Special Features
Includes Self Adhesive Cable Identification Table, Cover, Large Top Opening;Flanged
extra long description
OnQ EN1400 14 ENCL W/SCREW ON COVER
Description
14" ENCLOSURE W/SCREW ON COVER
Additional Information
Mounting Type
Flush Mount
includes
Cover
Standards Met
Ul Listed
media
Yes
Cable Entry
(6) rear knockouts
Enclosure Size
14.0
frame
Cold Rolled Steel
face plate
Screw-on Cover
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN1400
GTIN
00804428023012
UPC
804428023012
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight
8.8 lb/EA
Weight per each
8.76
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
ROHS, CULUS, UL, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat