EN2060 - 20" Hinged Cover W/Lock

Legrand-On-Q

  • $81.57 (Each)
  • $81.57 (Each)

In-Stock: 12 available locally (Lubbock, TX) (change location)
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
EN2060
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2060
Description
20" Hinged Cover W/Lock
The 20-Inch Hinged Door Is Designed For Easy Access to Network Gear, Providing A Convenient Solution For Managing Your Structured Wiring Setup. The Flanged Covers Effectively Hide Drywall Openings, Ensuring A Clean and Professional Appearance.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023098 / 00804428023098
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.57 (Each)
Stock Availability
Lubbock
12 (Check another store)
All Stores
18
Resources
Images
 
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Small Image
 
EN2060 - Large Image
 
EN2060 - Large Image
Brochures
 
 
EN2060 - Brochure
Other Links
 
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
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
20 Gauge CRS
Shape
Flat
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Size
21.25”x15.5”x0.19”
Descriptions
Product Type
20 Hinged Cover W/Lock
extra long description
OnQ EN2060 20 HINGED COVER W/LOCK
Features
The 20-inch Hinged Door is designed for easy access to network gear, providing a convenient solution for managing your structured wiring setup. The flanged covers effectively hide drywall openings, ensuring a clean and professional appearance.
Description
20" HINGED COVER W/LOCK
Long Description
The 20-inch Hinged Door is designed for easy access to network gear, providing a convenient solution for managing your structured wiring setup. The flanged covers effectively hide drywall openings, ensuring a clean and professional appearance.
Special Features
Flanged cover hides drywall opening. Includes hinge hardware and lock and keyset. Sturdy steel construction with durable white powder coat.
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
EN2060
GTIN
00804428023098
UPC
804428023098
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
COVER
Packaging
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Mounting
Hinged with Lock
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
1 View Store
Sulphur
5 View Store

* All prices subject to change.

Begin Live Chat