KS6UW - Keystone WH Usoc A/B Wired Jack

Pass & Seymour

  • $3.59 (Each)
  • $3.59 (Each)

  • $179.50 (Per 50)

In-Stock: 0 available locally (West Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS6UW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KS6-UW
Description
Keystone WH Usoc A/B Wired Jack
Keystone Jack, Modular Type; White Color; Snap-In Connection Type; 6-Position RJ25C Configuration; Wall Plate Mounting; 3 Category; Usoc Wiring Code
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500727750
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$179.50 (Per 50)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
43
All Stores
44
Resources
Images
 
 
KS6UW - Large Image
Attachments
 
 
KS6UW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Keystone Jack
Description
KEYSTONE WH USOC A/B WIRED JACK
Long Description
KEYSTONE JACK, MODULAR TYPE; WHITE COLOR; SNAP-IN CONNECTION TYPE; 6-POSITION RJ25C CONFIGURATION; WALL PLATE MOUNTING; 3 CATEGORY; USOC WIRING CODE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
3 IN
Connection Type
Snap-In
Wiring Code
USOC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KS6-UW
Taxonomies, Classifications, and Categories
Type
MODULAR
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Configuration
6-Position RJ25C
Mounting
WALL PLATE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
43 View Store

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat