L1520P - Turnlok Plug 4W 20A 3P 250V

Legrand-Pass & Seymour

  • $50.28 (Each)
  • $50.28 (Each)

  • $502.76 (Per 10)

  • $5,027.63 (Per 100)

In-Stock: 3 available locally (Mt. Pleasant, TX) (change location)
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
L1520P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1520P
Description
Turnlok Plug 4W 20A 3P 250V
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007152043 / 0785007152043 / 00785007152043
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.28 (Each)
Carton
$50.28 (Each)
Standard Packaging
$502.76 (Per 10)
Stock Availability
Mt. Pleasant
3 (Check another store)
Tyler
13
All Stores
262
Resources
Images
 
 
L1520P - Small Image
 
L1520P - Large Image
 
L1520P - Large Image
Brochures
 
 
L1520P - Brochure
Other Links
 
 
L1520P - Other
 
L1520P - Other
 
L1520P - Other
 
L1520P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
20
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Special Features
Excellent Conductivity;Double Dovetail Design
Long Description
Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Turnlok Plug 4wire 20amp 3phase 250v
Short Description
20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 4 Wire, 3 PH
extra long description
P&S L1520P TURNLOK PLUG 4WIRE 20A 3
Description
TURNLOK PLUG 4W 20A 3P 250V
Additional Information
Mounting Type
Plug Mount
Resistance Properties
Impact;Corrosion Resistant
package quantity
10 CT
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Voltage
250.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1520P
GTIN
00785007152043
UPC
785007152043
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.35 lb
Weight per each
0.346
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L15-20P
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 262

Location search:
These alternate items can be purchased instead of L1520P.
Jump To:

Similar Items

Similar items are close alternatives to L1520P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 250 V, Ba...
  • Our Part #: AHCL1520P
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1520P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,539.20) ·
AHCL1520P - Eaton Wiring Devices

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.48

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Opera...
  • Our Part #: HBL2421
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2421
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,392.30) ·
HBL2421 - Hubbell Wiring Devices

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1520P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2322-P Ericson 00782862586044
HBL2421 Hubbell Wiring Device-Kellems 00783585038193
L1520P Hubbell Wiring Device-Kellems 783585835891
2421 Leviton 00078477808122
L1520P Legrand Pass & Seymour 00785007152043
2675 Woodhead 00786788704148
26T75 Woodhead 00786788706579
71520NP Bryant Electric 00781786695924
71520NPC Bryant Electric 00781786110281
L1520PCN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat