L1530R - Turnlok SGL Recp 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $88.23 (Each)
  • $88.23 (Each)

  • $4,411.72 (Per 50)

  • $8,823.43 (Per 100)

In-Stock: 2 available locally (Huntsville, TX) (change location)
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
L1530R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530R
Description
Turnlok SGL Recp 4W 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007153057 / 0785007153057 / 00785007153057
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Carton
$88.23 (Each)
Standard Packaging
$4,411.72 (Per 50)
Stock Availability
Huntsville
2 (Check another store)
Houston RDC
11
All Stores
464
Resources
Images
 
 
L1530R - Small Image
 
L1530R - Large Image
 
L1530R - Large Image
Brochures
 
 
L1530R - Brochure
Other Links
 
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
14 - 10
Poles
3-way
amperage rating
30
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Single Receptacle 4wire 30amp 3phase 250v
Short Description
30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L1530R TURNLOK SGL RECP 4WIRE 3
Description
TURNLOK SGL RECP 4W 30A 3P 250V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
indoor/outdoor
Indoor
Outlet Type
Locking
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530R
GTIN
00785007153057
UPC
785007153057
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15-30R
Application
Industrial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 464

Location search:
These alternate items can be purchased instead of L1530R.
Jump To:

Similar Items

Similar items are close alternatives to L1530R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250...
  • Our Part #: AHCL1530R
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,274.00) ·
AHCL1530R - Eaton Wiring Devices

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.48

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 25...
  • Our Part #: HBL2720
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2720
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($815.60) ·
HBL2720 - Hubbell Wiring Devices

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.56

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL1530R
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,993.50) ·
AHL1530R - Eaton Wiring Devices

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1530R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71530FR Bryant Electric 00781786696136
CWL1530R Eaton Wiring Devices 00040893668932
HBL2720 Hubbell Wiring Device-Kellems 00783585236131
2720 Leviton 00078477809631
27CM20 Leviton 00078477108192
L1530R Legrand Pass & Seymour 00785007153057

* All prices subject to change.

Begin Live Chat