L1630C - Turnlok Conn 4W 30A 3P 480V

Legrand-Pass & Seymour

  • $129.46 (Each)
  • $129.46 (Each)

  • $1,294.65 (Per 10)

  • $12,946.47 (Per 100)

In-Stock: 1 available locally (Texarkana, TX) (change location)
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
L1630C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1630C
Description
Turnlok Conn 4W 30A 3P 480V
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007163018 / 0785007163018 / 00785007163018
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.46 (Each)
Carton
$129.46 (Each)
Standard Packaging
$1,294.65 (Per 10)
Stock Availability
Texarkana
1 (Check another store)
All Stores
303
Resources
Images
 
 
L1630C - Small Image
 
L1630C - Large Image
 
L1630C - Large Image
Brochures
 
 
L1630C - Brochure
Other Links
 
 
L1630C - Other
 
L1630C - Other
 
L1630C - Other
 
L1630C - Other
 
L1630C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
30
Voltage Rating
480
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb
Features
Turnlok Connector 4wire 30amp 3phase 480v
Short Description
30 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1630C TURNLOK CONNECTOR 4W 30A
Description
TURNLOK CONN 4W 30A 3P 480V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1630C
GTIN
00785007163018
UPC
785007163018
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
30.0
Packaging
Weight
0.4 lb
Weight per each
0.402
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30R
Mounting
Connector
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1630C.
Jump To:

Similar Items

Similar items are close alternatives to L1630C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 ...
  • Our Part #: AHCL1630C
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,862.40) ·
AHCL1630C - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.56

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C ...
  • Our Part #: HBL2733
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2733
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($4,101.60) ·
HBL2733 - Hubbell Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.72

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL1630C
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,298.10) ·
AHL1630C - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2624-C Ericson 00782862586464
HBL2733 Hubbell Wiring Device-Kellems 00783585039336
2733 Leviton 00078477808467
L1630C Legrand Pass & Seymour 00785007163018
2976 Woodhead 00786788705343
29T76 Woodhead 00786788706487
71630NC Bryant Electric 00781786697195

* All prices subject to change.

Begin Live Chat