P235RAC - PL BX 2G 35 Cu In Capt Nail (M50)

Legrand-Pass & Seymour

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.30 (Per 50)

  • $426.61 (Per 100)

In-Stock: 51 available locally (Dumas, TX) (change location)
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
P235RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P235RAC
Description
PL BX 2G 35 Cu In Capt Nail (M50)
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.96 In Length, 3.96 In Width, 3.37 In Height, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007207453 / 0785007207453 / 00785007207453
Weight per unit
0.3472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$213.30 (Per 50)
Stock Availability
Dumas
51 (Check another store)
Amarillo
37
All Stores
2,021
Resources
Images
 
 
P235RAC - Small Image
 
P235RAC - Large Image
 
P235RAC - Large Image
Specifications Sheets
 
 
P235RAC - Specification Sheet
Brochures
 
 
P235RAC - Brochure
Other Links
 
 
P235RAC - Other
 
P235RAC - Other
 
P235RAC - Other
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
Thermoplastic
Number of Gangs
2
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.96 in
Width
3.96 in
Height
3.37 in
Size
3.96 x 3.96 x 3.37
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.96 in Length, 3.96 in Width, 3.37 in Height, 0.35 lb/EA
Features
Two-Gang Switch and Outlet Box with captive mounting nails on each end and threaded mounting holes. It has four Auto/Clamps(R) on each end. It is made with durable, impact-resistant thermoplastic. It is easy to install with a rectangular cutout. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
extra long description
P&S P235RAC PL BX 2G 35 CU IN CAPT
Description
PL BX 2G 35 CU IN CAPT NAIL (M50)
Construction
Thermoplastic
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
Cable Entry
No
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P235RAC
sub brand
Pass & Seymour
GTIN
00785007207453
UPC
785007207453
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.35 lb/EA
Weight per each
0.3472
Carton
50
Uses, Certifications, and Standards
standard
UL, CULUS, ROHS, UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,021

Location search:
These alternate items can be purchased instead of P235RAC.
Jump To:

Cross Referenced

These items are similar to P235RAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2300-NK AFC Cable Systems n/a
EZ32DN Cantex 00088700019881
TP3600 Eaton Crouse-Hinds 786189036008
P2-35-RAC Legrand Pass & Seymour 785007207453
P235RAC Legrand Pass & Seymour 00785007207453
7835 Raco 00050169078358
7835RAC Raco 50169978351
234-N Thomas & Betts 781720085125
B232A Thomas & Betts n/a
B232A-UPC Thomas & Betts 00034481006169
SN-236 Thomas & Betts 786358800614
SN-236 Thomas & Betts Conduit n/a
P2-35-RAC Raco n/a
234LB234N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat