PS20AC3L - 20A 120/277VAC B+S Wire 3W Lock SW Gy

Legrand-Pass & Seymour

  • $49.97 (Each)
  • $49.97 (Each)

  • $2,498.62 (Per 50)

  • $4,997.23 (Per 100)

In-Stock: 3 available locally (Shreveport, LA) (change location)
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
PS20AC3L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3L
Description
20A 120/277VAC B+S Wire 3W Lock SW Gy
3-Way Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195637 / 0785007195637 / 00785007195637
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Carton
$49.97 (Each)
Standard Packaging
$2,498.62 (Per 50)
Stock Availability
Shreveport
3 (Check another store)
Bossier City
0
All Stores
119
Resources
Images
 
 
PS20AC3L - Small Image
 
PS20AC3L - Large Image
 
PS20AC3L - Large Image
Brochures
 
 
PS20AC3L - Brochure
Other Links
 
 
PS20AC3L - Other
 
PS20AC3L - Other
 
PS20AC3L - Other
 
PS20AC3L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
amperage rating
20
Poles
3-way
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
Brown
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
3-Way Switch
Long Description
3-Way Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 lb
Features
3way Lock Switch, Back & Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Short Description
20 A, 120/277 VAC, 3-Way Switch, Brown
Special Features
Heavy Duty Switch;Back & Side Wire;With Lock
extra long description
P&S PS20AC3L 20A 120/277VAC B+S WIR
Description
20A 120/277VAC B+S WIRE 3W LOCK SW GY
Additional Information
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
1 ct
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3L
GTIN
00785007195637
UPC
785007195637
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.22 lb
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Industrial
standard
CULUS, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PS20AC3L.
Jump To:

Similar Items

Similar items are close alternatives to PS20AC3L, though they may not be 100% alike.

3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key Can Be Removed In Both ...
  • Our Part #: PS20AC3WL
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS20AC3-WL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,976.50) ·
PS20AC3WL - Pass & Seymour/Legrand

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.53

Each

QTY:
Each
Add
Eaton Locking Switch, #14-10 Awg, 20A, 120/277V, Back and Side Wiring, Key Actua...
  • Our Part #: AH1223L
  • Shreveport Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AH1223L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,340.00) ·
AH1223L - Eaton Wiring Devices

Shreveport Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.80

Each

Call nearest store for Item Price
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key Can Be Removed In Both ...
  • Our Part #: PS20AC3IL
  • Shreveport Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PS20AC3-IL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PS20AC3IL - Pass & Seymour/Legrand

Shreveport Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
20A 120/277VAC B+S WIRE 3W LOCK SW LA
  • MFR Part #: PS20AC3LAL
  • GTIN: 00785007196498
  • Manufacturer: Legrand-Pass & Seymour
20A 120/277VAC B+S WIRE 3W LOCK SW RED
  • MFR Part #: PS20AC3REDL
  • GTIN: 00785007266825
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat