RCD11 - 15A SP+SP Deco Switch BR

Legrand-Pass & Seymour

  • $19.44 (Each)
  • $19.44 (Each)

  • $233.28 (Per 12)

In-Stock: 1 available locally (Fayetteville, AR) (change location)
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
RCD11
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11
Description
15A SP+SP Deco Switch BR
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007060188 / 0785007060188 / 00785007060188
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.44 (Each)
Standard Packaging
$233.28 (Per 12)
Stock Availability
Fayetteville
1 (Check another store)
Springdale
0
All Stores
126
Resources
Images
 
 
RCD11 - Small Image
 
RCD11 - Large Image
 
RCD11 - Large Image
 
RCD11 - Large Image
 
RCD11 - Large Image
 
RCD11 - Large Image
 
RCD11 - Video
Brochures
 
 
RCD11 - Brochure
Other Links
 
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
 
RCD11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
15A SP+SP Deco Switch, Brown
extra long description
P&S RCD11 15A SP+SP DECO SWITCH, BR
Features
Locator Light, Combination
Description
15A SP+SP DECO SWITCH BR
Long Description
Control two separate lights or devices from a single location with this combination switch. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11
GTIN
00785007060188
UPC
785007060188
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RCD11.
Jump To:

Cross Referenced

These items are similar to RCD11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7728A Eaton Wiring Devices 00032664664748
62834-A Enerlites 00883951216566
5634-A Leviton 00078477065174
81983 Morris 00601986819831
RCD11 Legrand Pass & Seymour 00785007060188
TM811-LACC Legrand Pass & Seymour 00785007009033
3271A Eaton Wiring Devices n/a
RCD101AL Hubbell Wiring Device-Kellems 00883778110221
TM811 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat