RCD11BK - Radiant 2 Switch SP+SP BK

Legrand-Pass & Seymour

  • $17.41 (Each)
  • $17.41 (Each)

  • $208.92 (Per 12)

In-Stock: 2 available locally (Sulphur Springs, TX) (change location)
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
RCD11BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11BK
Description
Radiant 2 Switch SP+SP BK
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007054828 / 0785007054828 / 00785007054828
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Standard Packaging
$208.92 (Per 12)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
4
All Stores
79
Resources
Images
 
 
RCD11BK - Large Image
 
RCD11BK - Large Image
 
RCD11BK - Small Image
 
RCD11BK - Video
Brochures
 
 
RCD11BK - Brochure
Other Links
 
 
RCD11BK - Other
 
RCD11BK - Other
 
RCD11BK - Other
 
RCD11BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Descriptions
extra long description
P&S RCD11BK RADIANT 2 SWITCH, SP +
Product Type
Radiant 2 Switch, SP + SP BK
Features
Combination, Locator Light
Description
RADIANT 2 SWITCH SP+SP BK
Long Description
Control two separate lights or devices from a single location with this combination switch. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Additional Information
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Number of Switches
2.0
Mounting Type
Box
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11BK
GTIN
00785007054828
UPC
785007054828
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RCD11BK.
Jump To:

Similar Items

Similar items are close alternatives to RCD11BK, though they may not be 100% alike.

P&S TM811BKCC6 Decorator Combo SP+S
  • Our Part #: TM811BKCC6
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM811BKCC6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($218.22) ·
TM811BKCC6 - Pass & Seymour/Legrand

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat